Shop All Lanyards and Lifelines
Tractel
Shock Absorbing Lanyard, 3 ft., 310 lbs., one person Weight Capacity, Blue and Black
Mfr # C003K
Zoro # G7604309
$65.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft.
- Series phoenix
- Weight Capacity 310 lbs., one person
- Color Blue and Black
- Anchorage End Connection Self-locking snap hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tractel
- MFR # C003K
- Zoro # G7604309
- UPC # 667143606348
- Country of Origin Mexico
- Category Lanyards and Lifelines
Dimensions
Length | 3 ft. |
Working Length | 3 ft. |
Details
Item | Shock Absorbing Lanyard |
Series | phoenix |
Weight Capacity | 310 lbs., one person |
Color | Blue and Black |
Anchorage End Connection | Self-locking snap hook |
Shock Absorbing Lanyard Type | Tubular polyester sleeve |
Standards | ANSI Z359.01-2007, ANSI A10.32-2012, OSHA 1926, OSHA 1910 |
Line Material | Polyester |
Max. Working Load | 310 lbs. |
Hardware Material | Zinc Dichromate |
Anchorage Hook Gate Opening | 3/4 in. |
For Use With | Harness |
Number of legs | 1 |
Description
Phoenix Lanyard 3ft./3/4" Shock-Absor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Size 9-1/2 Men's 8 in Work Boot Composite Work Boot, Desert Tan (RB8894)
- HY-KO 1.25In Reflective Number 7, 10PK (B00370)
- KLEIN TOOLS Safety Helmet, Premium KARBN™ Pattern, Class C, Vented (60516)
- MOON AMERICAN Industrial Fog Nozzle, 2 In., Black (520-2011)
- TRACTEL Shock Absorbing Lanyard, 4 1/2 to 6 ft., Black (C526Y)
- TRACTEL Horizontal Lifeline, 60 ft., White/Blue (H66500)
- TRACTEL Shock Absorbing Lanyard, 6 ft., Blue and Black (C006H)
- TRACTEL Self Retracting Lifeline, 20 ft., Blue (RA20S)
- TRACTEL Lanyard, 4 to 6 ft., Blue and Black (C196ZZ)
- TRACTEL Positioning Lanyard, 6 ft., White (CSP06C1*)
- 3M DBI-SALA Rope Horizontal Lifeline System, 50 ft., 310 lb. Weight Capacity (7600505)
- Tractel Lanyards and Lifelines