Shop All Lanyards and Lifelines
Tractel
Self Retracting Lifeline, 50 ft., Blue
Mfr # RT50S
Zoro # G7233552
product price: $803.19
/ea
Free Shipping & Returns
$803.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Load 310 lbs.
- Hardware Material Polyamide 6/ABS
- Standards CSA Z259.2.2-17, ANSI Z359.14-2014, OSHA
- Series blocfor
- Length 50 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tractel
- MFR # RT50S
- Zoro # G7233552
- UPC # 667143605389
- Country of Origin France
- Category Lanyards and Lifelines
Dimensions
Length | 50 ft. |
Details
Max. Working Load | 310 lbs. |
Hardware Material | Polyamide 6/ABS |
Standards | CSA Z259.2.2-17, ANSI Z359.14-2014, OSHA |
Series | blocfor |
SRL Housing Material | Polycarbonate |
Harness Hook Type | Carabiner |
Weight Capacity | 310 lbs., one person |
For Use With | Harness |
Color | Blue |
Locking Harness Connection Hook Type | Carabiner |
Number of Legs | 1 |
Item | Self Retracting Lifeline |
Anchorage End Connection | Carabiner |
Description
Self Retracting Lifline Twin,Ss,Disc B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, 3.5" H, NOTICE Lid Trash Container Remain Closed All Times Sign, Landscape, 10PK (OS-NS-D-35-L-15883-10PK)
- MAGID ARC 9 oz NFPA 70E Compliant ArcRated Jacket, 3XL (N1530-3XL)
- RADIANS Safety Vest, SV22 Economy Type O, Black, XL (RAD-SV22-1ZBM - XL)
- CORDOVA Cordova COR-TOUCH Sandgrip 13-Gauge Nitrile Palm Gloves, Dozen Pair (6993XS)
- TRACTEL Horizontal Lifeline, 60 ft., White/Blue (H66500)
- TRACTEL Positioning Lanyard, 6 ft., White (CSP06C1*)
- 3M DBI-SALA Zorbit Energy Absorber Kit (7401031)
- GUARDIAN EQUIPMENT Halo Series 30 ft.L Self Retracting Lifeline (10915)
- 3M DBI-SALA Rope Lifeline with 2 Snap Hooks (1202899)
- 3M DBI-SALA Nano-Lok Twin Self Retracting Lifeline, 6'L, 420 Cap Lbs (3101275)
- CONDOR Shock Absorbing Lanyard, 4 ft. 6" to 6 ft., Blue (45J283)
- Tractel Lanyards and Lifelines