Shop All Lanyards and Lifelines
Tractel
Self Retracting Lifeline, 50 ft., Blue
Mfr # RT50G
Zoro # G7247430
product price: $943.99
/ea
Free Shipping & Returns
$943.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Harness
- Max. Working Load 310 lbs.
- Locking Harness Connection Hook Type Carabiner
- SRL Housing Material Polycarbonate
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tractel
- MFR # RT50G
- Zoro # G7247430
- UPC # 667143605365
- Country of Origin France
- Category Lanyards and Lifelines
Dimensions
Length | 50 ft. |
Details
For Use With | Harness |
Max. Working Load | 310 lbs. |
Locking Harness Connection Hook Type | Carabiner |
SRL Housing Material | Polycarbonate |
Item | Self Retracting Lifeline |
Color | Blue |
Standards | CSA Z259.2.2-17, ANSI Z359.14-2014, OSHA |
Hardware Material | Polyamide 6/ABS |
Number of Legs | 1 |
Harness Hook Type | Carabiner |
Series | blocfor |
Weight Capacity | 310 lbs., one person |
Anchorage End Connection | Carabiner |
Description
Self Retracting Lifline Twin,Ss,Disc B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT DuPont Tyvek 400 Coverall Hood & Socks/Boots, Serged Seam, White, 2X, 25/Qty (TY122SWH2X002500)
- NOTRAX 10 ft. L x Vinyl, 9/16" Thick (39R773)
- 3M Half Facepiece Respirator Assemblies 6000 Series, With Filters (50051131070023)
- MILWAUKEE TOOL Hard Hat (48-73-1213)
- TRACTEL Horizontal Lifeline, 60 ft., White/Blue (H66500)
- TRACTEL Positioning Lanyard, 6 ft., White (CSP06C1*)
- WERNER R230018 AutoCoil 2 18ft Web Self-Retract (R230018)
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., Black (1340187)
- GEMTOR 3 ft.L Value Plus 100 perc. Tie Off, w/ Pack (VP166-3)
- GEMTOR 100 ft.L Lifeline (2124L100)
- SUPER ANCHOR SAFETY 50ft Maxima 5/8" 3-Strand Lifeline w/Snaphook +No. 4015 SuperGrab. Retail Box (4086-50SG)
- Tractel Lanyards and Lifelines