Shop All Lanyards and Lifelines
Tractel
Self Retracting Lifeline, 30 ft., Blue
Mfr # RA30G/LE
Zoro # G7250440
product price: $552.99
/ea
Free Shipping & Returns
$552.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Weight Capacity 310 lbs., one person
- Max. Working Load 310 lbs.
- Number of Legs 1
- Locking Harness Connection Hook Type Carabiner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tractel
- MFR # RA30G/LE
- Zoro # G7250440
- UPC # 667143605297
- Country of Origin France
- Category Lanyards and Lifelines
Dimensions
Length | 30 ft. |
Details
Color | Blue |
Weight Capacity | 310 lbs., one person |
Item | Self Retracting Lifeline |
Max. Working Load | 310 lbs. |
Number of Legs | 1 |
Locking Harness Connection Hook Type | Carabiner |
For Use With | Harness |
Harness Hook Type | Carabiner |
Standards | CSA Z259.2.2-17, ANSI Z359.14-2014, OSHA |
Hardware Material | Polyamide 6/ABS |
Series | blocfor |
SRL Housing Material | Polycarbonate |
Anchorage End Connection | Carabiner |
Description
Self Retracting Lifline Twin,Ss,Disc B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Size 10 Unisex Steel Rubber Boot, Orange/Black (VW64-1-10)
- VISUAL WORKPLACE Floor Marking Tape Indust, 3"x100', Green (25-500-3100-614)
- ZORO SELECT Label Printer Ribbon, 4-1/32" W, 1476 ft. L, Black (35YP35)
- JACKSON SAFETY Quad 500 Replacement (14255)
- TRACTEL Horizontal Lifeline, 60 ft., White/Blue (H66500)
- TRACTEL Positioning Lanyard, 6 ft., White (CSP06C1*)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 2Legs (3100553)
- MSA SAFETY Self Retracting Lanyard, 15.7lb cap, 30ft. (63210-00A)
- 3M DBI-SALA Self Retracting Lifeline, 11 ft, 420 lb (3100591)
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., Black (1340185)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 6 ft., Green (940WLS-Z7/6FTGN)
- Tractel Fall Protection