Shop All Lanyards and Lifelines
Tractel
Self Retracting Lifeline, 30 ft., Blue
Mfr # RA30G
Zoro # G7250133
product price: $593.99
/ea
Free Shipping & Returns
$593.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Hardware Material Polyamide 6/ABS
- Locking Harness Connection Hook Type Carabiner
- Series blocfor
- Number of Legs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tractel
- MFR # RA30G
- Zoro # G7250133
- UPC # 667143605280
- Country of Origin France
- Category Lanyards and Lifelines
Dimensions
Length | 30 ft. |
Details
Color | Blue |
Hardware Material | Polyamide 6/ABS |
Locking Harness Connection Hook Type | Carabiner |
Series | blocfor |
Number of Legs | 1 |
Item | Self Retracting Lifeline |
Harness Hook Type | Carabiner |
Weight Capacity | 310 lbs., one person |
SRL Housing Material | Polycarbonate |
For Use With | Harness |
Max. Working Load | 310 lbs. |
Standards | CSA Z259.2.2-17, ANSI Z359.14-2014, OSHA |
Anchorage End Connection | Carabiner |
Description
Self Retracting Lifline Twin,Ss,Disc B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Pocket Tee, HW, XL, Tall (BSM16)
- IRONCAT TIG Welding Gloves, Deerskin Palm, XL, PR (6130/XL)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-1-33-PK (WM-1-33-PK)
- 3M Fire Barrier Putty, 7 in x 7 in, Red-Brown, Intumescent, Up to 4 hr Fire Rating (MPP+7"X7"*)
- TRACTEL Horizontal Lifeline, 60 ft., White/Blue (H66500)
- TRACTEL Positioning Lanyard, 6 ft., White (CSP06C1*)
- CONDOR Shock Absorbing Lanyard, 6 ft., Black (45J289)
- FALLTECH Shock Absorbing Lanyard, 6 ft., Black, Yellow (82423L)
- HONEYWELL MILLER Personal Fall Limiter, 9 ft., Twin Leg (MFLEW2-18/9FT)
- SUPER ANCHOR SAFETY 48"x2" HI-VIZ Green Tie-Off strap w/Slotted D-ring +Loop end. Single pc, retail pack (6048-GR48)
- HONEYWELL MILLER Stretchable Shock Absorbing Lanyard, 5 ft., Green (922TWRS-Z7/4FTGKC)
- Tractel Fall Protection