Shop All Lanyards and Lifelines
Tractel
Self Retracting Lifeline, 20 ft., Blue
Mfr # RT20WC8
Zoro # G7247385
product price: $450.99
/ea
Free Shipping & Returns
$450.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Load 310 lbs.
- Number of Legs 1
- Color Blue
- Length 20 ft.
- Standards ANSI Z359.1-2007, OSHA 1926, CSA Z259.2.2-98 (2009)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tractel
- MFR # RT20WC8
- Zoro # G7247385
- UPC # 667143610109
- Country of Origin France
- Category Lanyards and Lifelines
Dimensions
Length | 20 ft. |
Strap Width | 1 in. |
Details
Max. Working Load | 310 lbs. |
Item | Self Retracting Lifeline |
Number of Legs | 1 |
Color | Blue |
Standards | ANSI Z359.1-2007, OSHA 1926, CSA Z259.2.2-98 (2009) |
Series | blocfor |
Hardware Material | Polyamide 6/ABS |
Weight Capacity | 310 lbs., one person |
SRL Housing Material | Polycarbonate |
Harness Hook Type | Carabiner |
For Use With | Harness |
Anchorage End Connection | Carabiner |
Description
Self Retracting Lifline Twin,Ss,Disc B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Handyman 3pc Suit PVC Yellow (2110Y-XXL)
- GEMTOR 6 ft.L Web Lanyard (266L6)
- LACROSSE Size 9 Men's Steel Rubber Boot, Brick Red (227050)
- TILLMAN Cold Protection Drivers Gloves, 100g Thinsulate Lining, L (865-L)
- TRACTEL Positioning Lanyard, 6 ft., White (CSP06C1*)
- TRACTEL Horizontal Lifeline, 60 ft., White/Blue (H66500)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Yellow (910WLS-Z7/6FTYL)
- 3M DBI-SALA Vertical Lifeline, 50 ft., White (1202794)
- MSA SAFETY Self Retracting Lanyard, 15.7lb cap, 30ft. (63210-00A)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Green (8798TR-Z7/6FTGN)
- GUARDIAN EQUIPMENT 6 ft.L Self Retracting Lifeline (11082)
- Tractel Fall Protection