Shop All Lanyards and Lifelines
Tractel
Self Retracting Lifeline, 20 ft., Blue
Mfr # RA20S
Zoro # G7248639
Free Shipping & Returns
$625.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 20 ft.
- SRL Housing Material Polycarbonate
- For Use With Harness
- Number of Legs 1
- Weight Capacity 310 lbs., one person
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tractel
- MFR # RA20S
- Zoro # G7248639
- UPC # 667143605273
- Country of Origin France
- Category Lanyards and Lifelines
Dimensions
Length | 20 ft. |
Working Length | 20 ft. |
Details
SRL Housing Material | Polycarbonate |
For Use With | Harness |
Number of Legs | 1 |
Weight Capacity | 310 lbs., one person |
Max. Working Load | 310 lbs. |
Hardware Material | Polyamide 6/ABS |
Item | Self Retracting Lifeline |
Standards | CSA Z259.2.2-17, ANSI Z359.14-2014, OSHA |
Harness Hook Type | Carabiner |
Line Material | Stainless steel preformed wire rope |
Locking Harness Connection Hook Type | Carabiner |
Color | Blue |
Series | blocfor |
Anchorage End Connection | Carabiner |
Number of legs | 1 |
Description
Self Retracting Lifline Twin,Ss,Disc B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO 2X-3X Pink Enhanced Visibility Multi Pocket Vest (B107-2X-3X)
- SIGNMISSION Danger-Look Out For Forklifts Bilingual-10in x 14in OSHA, DS-Look Out For Forklifts (Bilingual) (DS-Look Out For Forklifts (Bilingual))
- JUSTRITE Disposal Can, 1 Gal., White, Polyethylene (12161)
- LINCOLN ELECTRIC Sweatband, Headgear Attachments, 0.25 (KP2854-1)
- TRACTEL Lanyard, 4 to 6 ft., Blue and Black (C196ZZ)
- TRACTEL Horizontal Lifeline, 60 ft., White/Blue (H66500)
- TRACTEL Shock Absorbing Lanyard, 3 ft., 310 lbs., one person Weight Capacity, Blue and Black (C003K)
- TRACTEL Shock Absorbing Lanyard, 6 ft., Blue and Black (C006H)
- TRACTEL Shock Absorbing Lanyard, 4 1/2 to 6 ft., Black (C526Y)
- TRACTEL Positioning Lanyard, 6 ft., White (CSP06C1*)
- WERNER LADDER - FALL PROTECTION Werner Positioning Lanyard, 6'L, 2 Snaphooks (C111106)
- Tractel Fall Protection