Shop All Lanyards and Lifelines
Tractel
Self Retracting Lifeline, 20 ft., Blue
Mfr # RA20G
Zoro # G7233062
product price: $565.99
/ea
Free Shipping & Returns
$565.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Legs 1
- Length 20 ft.
- Harness Hook Type Carabiner
- For Use With Harness
- Series blocfor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tractel
- MFR # RA20G
- Zoro # G7233062
- UPC # 667143605266
- Country of Origin France
- Category Lanyards and Lifelines
Dimensions
Length | 20 ft. |
Details
Number of Legs | 1 |
Harness Hook Type | Carabiner |
For Use With | Harness |
Series | blocfor |
SRL Housing Material | Polycarbonate |
Hardware Material | Polyamide 6/ABS |
Locking Harness Connection Hook Type | Carabiner |
Weight Capacity | 310 lbs., one person |
Item | Self Retracting Lifeline |
Color | Blue |
Standards | CSA Z259.2.2-17, ANSI Z359.14-2014, OSHA |
Max. Working Load | 310 lbs. |
Anchorage End Connection | Carabiner |
Description
Self Retracting Lifline Twin,Ss,Disc B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELLOW WALK Chelsea Boot, E, 8, Brown, PR (488074DSL)
- MAGID ROC Lightweight Polyurethane Palm Coated Work Glove, 12PK (GP12911)
- OAKLEY Safety Glasses, Gray Plutonite Lens, Anti-Fog ; Anti-Scratch (OO9253-10)
- MILWAUKEE TOOL Replacement Clear Dual Coat Full Face Shield Lens for BOLT No-Brim Safety Helmet Mount (10 pk) (48-73-1445)
- TRACTEL Horizontal Lifeline, 60 ft., White/Blue (H66500)
- TRACTEL Positioning Lanyard, 6 ft., White (CSP06C1*)
- 3M DBI-SALA Self Retracting Lifeline - Cable, 6 ft, Red (3590015)
- 3M DBI-SALA 100% Tie-off Shock-absorbing Lanyard, 6 ft, Red (1340141)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 6 ft., Green (980WRS-Z7/6FT)
- KONG USA Back-Up Lifeline, 30' (9VP000014KK)
- SAFEWAZE Welding 6' Energy Absorbing Lanyard: Dual Leg, Snap Hooks (FS77330-FR-DL)
- Tractel Lanyards and Lifelines