Shop All Lanyards and Lifelines
Tractel
Self Retracting Lifeline, 100 ft., Blue
Mfr # RT100G
Zoro # G7250273
product price: $1,907.99
/ea
Free Shipping & Returns
$1,907.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Harness
- Series blocfor
- Color Blue
- Hardware Material Cast Aluminum
- Harness Hook Type Carabiner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tractel
- MFR # RT100G
- Zoro # G7250273
- UPC # 667143605334
- Country of Origin France
- Category Lanyards and Lifelines
Dimensions
Length | 100 ft. |
Details
For Use With | Harness |
Series | blocfor |
Item | Self Retracting Lifeline |
Color | Blue |
Hardware Material | Cast Aluminum |
Harness Hook Type | Carabiner |
SRL Housing Material | Polycarbonate |
Max. Working Load | 310 lbs. |
Locking Harness Connection Hook Type | Carabiner |
Standards | CSA Z259.2.2-17, ANSI Z359.14-2014, OSHA |
Number of Legs | 1 |
Weight Capacity | 310 lbs., one person |
Anchorage End Connection | Carabiner |
Description
Self Retracting Lifline Twin,Ss,Disc B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREWS Safety Glasses, Anti-Fog, Over Glass, Clear (MCSCRWOG110AF)
- U BRANDS Heavy-Duty Board Magnets, Circles, Black, 0.75in, PK20 (5146U0-120)
- BRADY Thermal Transfer Label, Silver, Labels/Roll: 10,000 (THT-37-428-10)
- ANSELL Gloves, Size 10-1/2, PR (37-501)
- TRACTEL Horizontal Lifeline, 60 ft., White/Blue (H66500)
- TRACTEL Positioning Lanyard, 6 ft., White (CSP06C1*)
- GUARDIAN EQUIPMENT Halo LE, 50 ft.L Self Retracting Lifeline (10927)
- 3M Self Retracting Lifeline, 25 ft L, 1Leg (3503875)
- WERNER SoftCoil Arc Flash Lanyard (C813200)
- SAFEWAZE 6' Positioning Web Lanyard (FS88860)
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., Red (1340060)
- Tractel Lanyards and Lifelines