Shop All Rope Grabs
Tractel
Rope Grab, For Rope Size 5/8", Steel
Mfr # WB58P
Zoro # G4410217
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Weight Capacity 310 lb.
- Tensile Strength 3600 lb.
- For Use With Park Feature
- Standards ANSI Z359.1-2007, A10.32-04, OSHA 1926, CSA Z259.2.1-1998 (R04), Class ADP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tractel
- MFR # WB58P
- Zoro # G4410217
- Country of Origin France
- Category Rope Grabs
Details
Item | Rope Grab |
Material | Steel |
Weight Capacity | 310 lb. |
Tensile Strength | 3600 lb. |
For Use With | Park Feature |
Standards | ANSI Z359.1-2007, A10.32-04, OSHA 1926, CSA Z259.2.1-1998 (R04), Class ADP |
For Rope Material | Synthetic |
Description
Rope Grab, Tensile Strength 3,600 lb, Weight Capacity 310 lb, For Use With Park Feature
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Caution Sign, 10 in. H, Aluminum, LCU3-0402-RA_14x10 (LCU3-0402-RA_14x10)
- MOLDEX Meteors(R) Disposable Soft Foam Ear Plugs, Bell Shape, 33 dB, Green, 200 PK (6870)
- CONDOR Leather Drivers Gloves, Cowhide, Full Finger, Shirred Slip-On, Large, 1 Pair (3ZL50)
- LYLE Hexavalent Chromium Danger Label, 5 in Height, 7 in Width, Polyester, Horizontal Rectangle, English (LCU4-0723-ND_7X5)
- TRACTEL Rope Grab, For Rope Size 1/2", Aluminum (DK2L1Z)
- 3M DBI-SALA PRO Mobile Rope Grab (5000003)
- RONSTAN Rope Grab, For Rope Size 1/4" to 3/8", Impact Resistant, U.V. Stabilized Nylon (RF1315BLK)
- RONSTAN Rope Grab, For Rope Size 1/4" to 3/8" (RF1315BLU)
- FALLTECH Rope Grab with Lanyard, For Rope Size 5/8", Steel (45J303)
- GEMTOR Rope Grab, For Rope Size 5/8" to 3/4", Stainless Steel (VF505)
- HONEYWELL MILLER Rope Grab, For Rope Size 5/8", Stainless Steel (8173/U)
- Tractel Fall Protection