Shop All Rope Grabs
Tractel
Rope Grab, For Rope Size 5/8", Steel
Mfr # WB58
Zoro # G4410226
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Weight Capacity 310 lb.
- Tensile Strength 3600 lb.
- Standards ANSI Z359.1-2007, A10.32-04, OSHA 1926, CSA Z259.2.1-1998 (R04), Class ADP
- For Rope Material Synthetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tractel
- MFR # WB58
- Zoro # G4410226
- Country of Origin France
- Category Rope Grabs
Details
Item | Rope Grab |
Material | Steel |
Weight Capacity | 310 lb. |
Tensile Strength | 3600 lb. |
Standards | ANSI Z359.1-2007, A10.32-04, OSHA 1926, CSA Z259.2.1-1998 (R04), Class ADP |
For Rope Material | Synthetic |
Description
Rope Grab, Tensile Strength 3,600 lb, Weight Capacity 310 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY High Visibility Vest, XL Size, Unisex (SURVCL2OXL)
- OAKLEY Safety Glasses, Gray Plutonite Lens, Anti-Scratch (OO9096-38)
- SKECHERS Athletic Work Shoes, 13, W, Black, Mens, PR (77055W BKCC SIZE 13)
- GLOWEAR BY ERGODYNE Lime XL Lightweight Hi-Vis Rain Jacket - Type R, Class 3 (8366)
- SUNBELT ROPEGRAB MINI, PIP PIN AXLE, 3/8-1/2 6" x4" x1" (A-B1ABRP209A)
- 3M DBI-SALA Rope Grab, For Rope Size 5/8", Stainless Steel (5000335)
- WERNER 3 ft.L Rope Grab (L210101)
- SAFEWAZE Rope Grab with Lifeline, For Rope Size 5/8", Nickel Plated Steel (FS1117)
- RONSTAN Rope Grab, For Rope Size 1/4" to 3/8", Impact Resistant, U.V. Stabilized Nylon (RF1315BLK)
- FALLTECH Rope Grab, Bronze, Steel Hardware (7489)
- FALLTECH Rope Grab and Shock absorbing lanyard (8358)
- Tractel Rope Grabs