Shop All Rope Grabs
Tractel
Rope Grab, For Rope Size 1/2", Aluminum
Mfr # DK2L1Z
Zoro # G4410201
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Weight Capacity 310 lb.
- Tensile Strength 3600 lb.
- Standards ANSI Z359.1-2007, 10.32-2004, ANSI/IWCA I-14.1 and OSHA
- For Rope Material Synthetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tractel
- MFR # DK2L1Z
- Zoro # G4410201
- Country of Origin France
- Category Rope Grabs
Details
Item | Rope Grab |
Material | Aluminum |
Weight Capacity | 310 lb. |
Tensile Strength | 3600 lb. |
Standards | ANSI Z359.1-2007, 10.32-2004, ANSI/IWCA I-14.1 and OSHA |
For Rope Material | Synthetic |
Description
Rope Grab, Tensile Strength 3,600 lb, Weight Capacity 310 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Drain Seal, 24inLx24inWx3/8in Thick, Yllw (48FZ12)
- LYLE Private Parking Sign, 24" x 18, T1-6287-EG_18x24 (T1-6287-EG_18x24)
- CONDOR Restroom Sign, 7" W, 10" H, 0.055" Thick, 474A61 (474A61)
- CAT WORKWEAR Soft Shell Jacket, Black (W11440-016)
- TRACTEL Rope Grab, For Rope Size 5/8", Steel (WB58P)
- SAFEWAZE Rope Grab, For Rope Size 5/8", Zinc Plated Steel (FS1120)
- IRONWEAR Steel Alloy Anti-Panic Rope Grab w/ 1.968" Connecting Eye (2830)
- GUARDIAN EQUIPMENT Rope Grab with Lanyard, For Rope Size 5/8", Galvanized Steel (01503)
- SAFEWAZE Rope Grab with Lifeline, For Rope Size 5/8", Nickel Plated Steel (FS1117)
- 3M PROTECTA Rope Grab, For Rope Size 5/8", Steel (AC202D)
- SUNBELT ROPEGRAB MINI, FIXED AXLE, 3/8-1/2 6" x4" x2" (A-B1ABRP203A)
- Tractel Rope Grabs