Shop All Rescue & Descent Equipment
Tractel
Retrieval Self-Retracting Lifeline with 50 ft. Stainless Steel Wire Rope
Mfr # T1T50S
Zoro # G001766926
Free Shipping & Returns
$2,685.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tractel
- MFR # T1T50S
- Zoro # G001766926
- UPC # 667143605440
- Country of Origin France
- Category Rescue & Descent Equipment
Description
The blocfor self-retracting lifeline provides freedom of movement to workers performing their job at various heights. The device automatically takes up the slack in the wire rope, keeping it out of the way while minimizing the free fall distance, should a fall occur. In the event of a fall, the sudden jerk in the wire rope will activate the centrifugal locking mechanism, arresting the fall within 2 ft. (0.6 m).
The bi-directional feature of the unit allows the injured worker to be lowered or raised. This feature also makes it possible to slightly lower a worker to free him from obstructions before raising him.
• Includes 50 ft. Stainless Steel wire rope
• Synthetic case
• Very lightweight and easy to handle
• Includes two carrying handles
• Device can be converted from a retracting unit to a recovery device in short time
• Corrosion resistant
• Twin stainless steel disc brakes with copper/alloy coil in the centre (all parts are anti-spark)
• Carabiner-positioning washer
• Visual fall indicator
• Meets or exceeds ANSI Z359.1-1999, OSHA 1926, and CSA Z259.2.3-04
Specific applications for the blocfor include usage in storage tanks, silos, vats, boilers, sewers, tunnels, ship compartments, vaults, pipelines, and ladders.
The bi-directional feature of the unit allows the injured worker to be lowered or raised. This feature also makes it possible to slightly lower a worker to free him from obstructions before raising him.
• Includes 50 ft. Stainless Steel wire rope
• Synthetic case
• Very lightweight and easy to handle
• Includes two carrying handles
• Device can be converted from a retracting unit to a recovery device in short time
• Corrosion resistant
• Twin stainless steel disc brakes with copper/alloy coil in the centre (all parts are anti-spark)
• Carabiner-positioning washer
• Visual fall indicator
• Meets or exceeds ANSI Z359.1-1999, OSHA 1926, and CSA Z259.2.3-04
Specific applications for the blocfor include usage in storage tanks, silos, vats, boilers, sewers, tunnels, ship compartments, vaults, pipelines, and ladders.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Leak Diverter for Spraying Pipes, 0.66lb. (TLS147-YW)
- BRADY Lockout Padlock, Al, Open Shackel, PK3 (ALU-GRN-38ST-KA3PK)
- NMC Danger Locked Out Do Not Operate Bilingual Tag, Pk10 (SPLOTAG16)
- MCR SAFETY Mechanics Glove, XL, Full Finger, PR (914XL)
- KONG USA Descender, OKA, Aluminum, Blue (80508B400KK)
- PETZL Rescuecender Rope Clamp (B50A)
- GEMTOR Retrieval System, 50 ft., 310 lb., Yellow (CSQP-4)
- FALLTECH Relief System, Suspension Trauma (5040)
- RONSTAN Rope Connector, Size Up to 1/4 In. (RF89)
- 3M DBI-SALA Rollgliss Descender Low Speed Hardware Kit (3302981)
- WERNER Rescue Ladder w/ Belay, Aluminum, 18 ft. (T340018)
- Tractel Rescue & Descent Equipment