Shop All Rescue & Descent Equipment
Tractel
Rescue System, 300 ft., 310 lb., Kernmntle
Mfr # KT7300/AK
Zoro # G8040916
Free Shipping & Returns
$2,703.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 310 lb
- Hardware Material Aluminum, Steel
- Length 300 ft
- Includes Carabiner
- Standards ANSI Z359.4-07 and CSA Z259.2.3, Type 1E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tractel
- MFR # KT7300/AK
- Zoro # G8040916
- Country of Origin Mexico
- Category Rescue & Descent Equipment
Dimensions
Length | 300 ft |
Cable Dia. | 3/8 in |
Details
Item | Rescue and Descent System |
Weight Capacity | 310 lb |
Hardware Material | Aluminum, Steel |
Includes | Carabiner |
Standards | ANSI Z359.4-07 and CSA Z259.2.3, Type 1E |
Color | Blue |
Line Material | Kernmantle |
Description
Rescue and Descent System, Cable Dia. 3/8 in, Color Blue, Hardware Material Aluminum, Steel, Includes Carabiner, Line Material Kernmantle, Standards ANSI Z359.4-07 and CSA Z259.2.3, Type 1E, Weight Capacity 310 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size 2XL, Black, PR (G-EXTIBLK-06-XXL)
- MUCK BOOT CO Men's Chore Classic Chelsea Boot (CHC000A M 070)
- KEEN Size 12 Men's Hiker Boot Steel Work Boot, Cascade Brown/Golden Rod (1023228)
- PETZL Carabiner, Screw-Lock, 5-5/16" Length, Aluminum, Gray (M36A SL)
- GEMTOR Hose Strap, Polyester/Aluminum, Yellow (571)
- FALLTECH Relief System, Suspension Trauma (5040)
- KONG USA Swivel Snap Schackle, Stainless, Size 2 (521020000XK)
- KONG USA Descender, Big 8, Aluminum, Red (80506R400KK)
- SINGING ROCK Mini Roll Pulley, Orange (449068)
- ROCK EXOTICA Akimbo Accending and Decending Device (41192)
- GEMTOR Tripod, 310 lb., Yellow (TP-7)
- Tractel Rescue & Descent Equipment