Shop All Rescue & Descent Equipment
Tractel
Rescue System, 300 ft., 310 lb., Kernmantle
Mfr # KT7300/TK
Zoro # G8100802
Free Shipping & Returns
$2,224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 310 lb
- Hardware Material Aluminum, Steel
- Length 300 ft
- Includes Carabiner
- Standards ANSI Z359.4-07 and CSA Z259.2.3, Type 1E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tractel
- MFR # KT7300/TK
- Zoro # G8100802
- Country of Origin Mexico
- Category Rescue & Descent Equipment
Dimensions
Length | 300 ft |
Cable Dia. | 3/8 in |
Details
Item | Rescue and Descent System |
Weight Capacity | 310 lb |
Hardware Material | Aluminum, Steel |
Includes | Carabiner |
Standards | ANSI Z359.4-07 and CSA Z259.2.3, Type 1E |
Color | Blue |
Line Material | Kernmantle |
Description
Rescue and Descent System, Cable Dia. 3/8 in, Color Blue, Hardware Material Aluminum, Steel, Includes Carabiner, Line Material Kernmantle, Standards ANSI Z359.4-07 and CSA Z259.2.3, Type 1E, Weight Capacity 310 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Stormflex Rain, Pants, Unrated, Black, L (P67013)
- GUARDIAN PURE SAFETY GROUP FME TARPS 10Ft X 20Ft (TRP1020OR)
- 3M Formaldehyde Monitor 3721 Plus, PK5 (3721+)
- TRU-SPEC Flame Resistant Cargo Pants, 39" to 41" (1441)
- HONEYWELL MILLER Rescue and Descent System, 200 ft, 300 lb Capacity (70-200/200FT)
- SUNBELT Sling, Fixed Eye, Pelican, 5/8" x 14' 11.8" x8.75" x2.95" (A-B1AB160)
- 3M DBI-SALA Self Rescue Device, 1 Person (3304001)
- SUNBELT Sling, Fixed Eye, Samson, 3/4" x 14' 13" x14" x4" (A-B1SB3414SL)
- KONG USA LIFT hand ascender (896R04D00KK)
- MSA SAFETY Rescuer (10159755)
- PETZL Pulley with Fixed Point, 4946 lb. (P54)
- Tractel Rescue & Descent Equipment