Shop All Rescue & Descent Equipment
Tractel
Rescue System, 200 ft., 310 lb., Kernmntle
Mfr # KT7200/AK
Zoro # G7807195
Free Shipping & Returns
$2,956.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 310 lb
- Hardware Material Aluminum, Steel
- Length 200 ft
- Includes Carabiner
- Standards ANSI Z359.4-07 and CSA Z259.2.3, Type 1E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tractel
- MFR # KT7200/AK
- Zoro # G7807195
- Country of Origin Mexico
- Category Rescue & Descent Equipment
Dimensions
Length | 200 ft |
Cable Dia. | 3/8 in |
Details
Item | Rescue and Descent System |
Weight Capacity | 310 lb |
Hardware Material | Aluminum, Steel |
Includes | Carabiner |
Standards | ANSI Z359.4-07 and CSA Z259.2.3, Type 1E |
Line Material | Kernmantle |
Color | Blue |
Description
Rescue and Descent System, Color Blue, Weight Capacity 310 lb, Standards ANSI Z359.4-07 and CSA Z259.2.3, Type 1E, Line Material Kernmantle, Includes Carabiner, Hardware Material Aluminum, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut-Resistant Glove, PR (92721M)
- RADIANS Safety Glasses, Gray Uncoated (AP1-20)
- LINCOLN ELECTRIC MIG/Stick Welding Gloves, Cowhide Palm, L, PR (KH643)
- PIP Cut Resistant Gloves, A9 Cut Level, Uncoated, XL, 1 PR (22-780XL)
- KONG USA Duck (88800NN00KK)
- MSA SAFETY Rescue Systm, 600 lb, Nylon Fiber, 6000 lb. (SRS15200)
- RESCUE TAPE RESCUE TAPE 1"" X 12' BLU (RT12012BBU)
- KONG USA Extra Roll - Black (82000NP00KK)
- SUNBELT Descender-ISC, A-B Descender 11" x5" x1" (A-B1ABRP810C)
- ISC RP-255 200 Series Medium Rigging Block (57405)
- SAFEWAZE Alu Carabiner, for rescue system (022-6071)
- Tractel Rescue & Descent Equipment