Shop All Rescue & Descent Equipment
Tractel
Rescue System, 200 ft., 310 lb., Kernmantle
Mfr # KT7200/TK
Zoro # G7962823
product price: $2,111.99
/ea
Free Shipping & Returns
$2,111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 310 lb
- Hardware Material Aluminum, Steel
- Length 200 ft
- Includes Carabiner
- Standards ANSI Z359.4-07 and CSA Z259.2.3, Type 1E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tractel
- MFR # KT7200/TK
- Zoro # G7962823
- Country of Origin Mexico
- Category Rescue & Descent Equipment
Dimensions
Length | 200 ft |
Cable Dia. | 3/8 in |
Details
Item | Rescue and Descent System |
Weight Capacity | 310 lb |
Hardware Material | Aluminum, Steel |
Includes | Carabiner |
Standards | ANSI Z359.4-07 and CSA Z259.2.3, Type 1E |
Line Material | Kernmantle |
Color | Blue |
Description
Rescue and Descent System, Cable Dia. 3/8 in, Color Blue, Hardware Material Aluminum, Steel, Includes Carabiner, Line Material Kernmantle, Standards ANSI Z359.4-07 and CSA Z259.2.3, Type 1E, Weight Capacity 310 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY 4V DC Service Solenoid Valve (S07-072AS)
- CARHARTT Logger Boots, Mn, Composite, 8In, 12M, PR (CML8360 12M)
- RADIANS Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ01B-3ZGS-3X)
- RAILHEAD GEAR Led Safety Wand, Grn/Red Steady/Flashing (KE+D15:AK16-SLB41 RG)
- FALLTECH Bosun Chair, With Belt No, No Seat Padding (8042)
- FALLTECH Bosun Chair, With Belt, L Body Belt (G8039L)
- PETZL Grigri Belay Device (D014BA00)
- KONG USA Descender, OKA, Aluminum, Blue (80508B400KK)
- KONG USA Mini Hoist haul system (208001000KK)
- KONG USA Descenders, 8 Classic, Polished (80503P100KK)
- MSA SAFETY Termination Plate (SRIW1000)
- Tractel Fall Protection