Shop All Blocks, Sheaves & Pulleys
This Product is Discontinued
Tractel
Pulley Block, Wire Rope, 1/4 in Max Cable Size, 1,000 lb Max Load (Discontinued)
Mfr # 18607
Zoro # G8081297
Free Shipping & Returns
This Product is Discontinued
Key Features
- Max. Cable Size 1/4 in
- Designed For Wire Rope
- Working Load Limit 1,000 lb
- Finish Plain
- Bearing Type Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tractel
- MFR # 18607
- Zoro # G8081297
- UPC # 667143000597
- Country of Origin France
- Category Blocks, Sheaves & Pulleys
Dimensions
Max. Cable Size | 1/4 in |
Compatible Rope Diameter | 1/4 in |
Details
Item | Pulley Block |
Designed For | Wire Rope |
Working Load Limit | 1,000 lb |
Finish | Plain |
Bearing Type | Sleeve |
Sheave Material | Steel |
Product Type | Pulley Block |
Compatible Rope Type | Wire Rope |
Description
Pulley Block, Product Type Pulley Block, Working Load Limit 1,000 lb, Compatible Rope Diameter 1/4 in, Compatible Rope Type Wire Rope, Bearing Type Sleeve, Sheave Material Steel, Finish Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.