Shop All Lanyards and Lifelines
Tractel
Positioning Lanyard, 6 ft., White
Mfr # CSP06C1*
Zoro # G4410095
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Working Load 310 lbs.
- Locking Anchorage Connection Hook Type Carabiner
- Weight Capacity 310 lb.
- Length 6 ft.
- Line Material Kernmantle Rope
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tractel
- MFR # CSP06C1*
- Zoro # G4410095
- Country of Origin Mexico
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Cable Dia. | 1/2" |
Details
Max. Working Load | 310 lbs. |
Locking Anchorage Connection Hook Type | Carabiner |
Weight Capacity | 310 lb. |
Line Material | Kernmantle Rope |
Tensile Strength | 5000 lb. |
Item | Positioning Lanyard |
Standards | ANSI Z359.4-2007 and A10.32-2004 and OSHA 1926 |
Locking Harness Connection Hook Type | Carabiner |
Number of Legs | 1 |
Color | White |
Visual Load Indicator | No |
For Use With | Full Body Harness and Full Fall Arrest System |
Lifeline Material | Kernmantle Rope |
Description
Positioning Lanyard, Weight Capacity 310 lb, Color White, Length 6 ft, Standards ANSI Z359.4-2007 and A10.32-2004 and OSHA 1926
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OBERON CAT4™ Series Arc Flash Hood, Coat, & Bib Suit Set XL (FRTC4B-XL)
- SIGNMISSION OSHA Sign, Eye Protection Required, 14in X 10in Plastic, 10" W, 14" H, Portrait, P-1014-V-11097 (OS-SF-P-1014-V-11097)
- BRADY White Polyimide Wire Marker, THT-103-729-10 (THT-103-729-10)
- MCR SAFETY High Visibility Vest, 3XL Size, Unisex (WCCL2LX3)
- TRACTEL Shock Absorbing Lanyard, 6 ft., Blue and Black (C006H)
- TRACTEL Horizontal Lifeline, 60 ft., White/Blue (H66500)
- TRACTEL Shock Absorbing Lanyard, 3 ft., 310 lbs., one person Weight Capacity, Blue and Black (C003K)
- TRACTEL Self Retracting Lifeline, 20 ft., Blue (RA20S)
- TRACTEL Shock Absorbing Lanyard, 4 1/2 to 6 ft., Black (C526Y)
- TRACTEL Lanyard, 4 to 6 ft., Blue and Black (C196ZZ)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Orange (T6111-Z7/6FTAF)
- Tractel Fall Protection