Shop All Beam & Plate Clamps
Tractel
Plate Clamp, 9900 lb, 3 In
Mfr # NK3 40-80
Zoro # G8450355
product price: $2,599.99
/ea
Free Shipping & Returns
$2,599.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Horizontal Lift, Vertical Lift
- Material Steel
- Safe Working Load 9,900 lb
- Jaw Capacity 3 in
- Overall Width 10 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tractel
- MFR # NK3 40-80
- Zoro # G8450355
- Country of Origin France
- Category Beam & Plate Clamps
Dimensions
Overall Width | 10 5/8 in |
Overall Height | 15 1/2 in |
Overall Depth | 5 7/8 in |
Attachment Diameter | 2 5/8 in |
Details
Item | Plate Clamp |
Operation | Horizontal Lift, Vertical Lift |
Material | Steel |
Safe Working Load | 9,900 lb |
Jaw Capacity | 3 in |
Lifting Point | Chain with Load Ring |
Standards | ANSI B30.20 |
Jaw Material | Steel |
Locking Type | Automatic Self Locking |
Minimum Material Thickness | 1 5/8 in |
Maximum Jaw Opening | 3 1/8 in |
Open Type | Automatic |
Attachment Type | Load Ring with Chain |
Close Type | Automatic |
Clamp Type | Plate Clamp |
Maximum Material Thickness | 3 1/8 in |
Minimum Jaw Opening | 1 5/8 in |
Working Load Limit | 9,921 lb |
Grip Type | Teeth |
Description
Plate Clamp, Working Load Limit 9,921 lb, Attachment Type Load Ring with Chain, Open Type Automatic, Close Type Automatic, Minimum Material Thickness 1 5/8 in, Maximum Material Thickness 3 1/8 in, Minimum Jaw Opening 1 5/8 in, Maximum Jaw Opening 3 1/8 in, Material Steel, Clamp Type Plate Clamp, Operation Horizontal Lift, Vertical Lift, Attachment Diameter 2 5/8 in, Grip Type Teeth, Overall Height 15 1/2 in, Overall Width 10 5/8 in, Overall Depth 5 7/8 in, Standards ANSI B30.20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 500 lb., 6 D x 2 In. (1NWT7)
- BETA Steel Tool Cart, 3 Shelves, 440 lbs (051000001)
- BLUFF MANUFACTURING Dockplate, Aluminum, 6265 lb, 36 x 48 In (B4836)
- LIFT-ALL Web Sling, Type 3, 15 ft L, 2 in W, Polyester, Silver (EE2802TFX15)
- TRACTEL Plate Clamp, 3300 lb, 1-1/2 In (NK1 20-40)
- TRACTEL Beam Clamp, 2000 lb, 3 to 9-1/3 In (LT 1B)
- TRACTEL Nonmarring Plate Clamp, 3300 lb, 1-1/8 In (NX1.5 0-30)
- TRACTEL Beam Clamp, 6000 lb, 3-7/10 to 13-1/4in (CC07029)
- TRACTEL Plate Clamp, 2200 lb, 3/4 In (KS1 0-20)
- TRACTEL Nonmarring Plate Clamp, 1100 lb, 13/16 In (NX05 0-20)
- GOURMETGALLEY 88-427 8 in. Hook & Eye (GO783864)
- Tractel Beam & Plate Clamps