Shop All Beam & Plate Clamps
Tractel
Plate Clamp, 9900 lb, 1-1/2 In
Mfr # NK3 0-40
Zoro # G8442795
product price: $2,451.99
/ea
Free Shipping & Returns
$2,451.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Horizontal Lift, Vertical Lift
- Material Steel
- Safe Working Load 9,900 lb
- Jaw Capacity 1-1/2 in
- Overall Width 9 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tractel
- MFR # NK3 0-40
- Zoro # G8442795
- Country of Origin France
- Category Beam & Plate Clamps
Dimensions
Overall Width | 9 7/8 in |
Overall Height | 14 1/4 in |
Attachment Diameter | 2 5/8 in |
Overall Depth | 5 1/2 in |
Details
Item | Plate Clamp |
Operation | Horizontal Lift, Vertical Lift |
Material | Steel |
Safe Working Load | 9,900 lb |
Jaw Capacity | 1-1/2 in |
Lifting Point | Chain with Load Ring |
Locking Type | Automatic Self Locking |
Jaw Material | Steel |
Standards | ANSI B30.20 |
Minimum Material Thickness | 0 in |
Close Type | Automatic |
Attachment Type | Load Ring with Chain |
Working Load Limit | 9,921 lb |
Maximum Jaw Opening | 1 5/8 in |
Minimum Jaw Opening | 0 in |
Maximum Material Thickness | 1 5/8 in |
Grip Type | Teeth |
Clamp Type | Plate Clamp |
Open Type | Automatic |
Description
Plate Clamp, Working Load Limit 9,921 lb, Attachment Type Load Ring with Chain, Open Type Automatic, Close Type Automatic, Minimum Material Thickness 0 in, Maximum Material Thickness 1 5/8 in, Minimum Jaw Opening 0 in, Maximum Jaw Opening 1 5/8 in, Material Steel, Clamp Type Plate Clamp, Operation Horizontal Lift, Vertical Lift, Attachment Diameter 2 5/8 in, Grip Type Teeth, Overall Height 14 1/4 in, Overall Width 9 7/8 in, Overall Depth 5 1/2 in, Standards ANSI B30.20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Guard Rail Straight Rail, Yllw, 36" (GR-H2R-BO-3-YL)
- POST GUARD Post Sleeve, 4-1/2 In Dia., 52 In H, Green (CL1385SNT)
- METRO Utility Cart with Lipped Plastic Shelves, Polymer (Shelf), Flat, 3 Shelves, 400 lb (MY2030-34G)
- WERNER 8 ft Fiberglass Tripod Stepladder, 300 lb Capacity (FTP6208)
- TRACTEL Beam Clamp, 2000 lb, 3 to 9-1/3 In (LT 1B)
- TRACTEL Plate Clamp, 3300 lb, 1-1/2 In (NK1 20-40)
- TRACTEL Beam Clamp, 4000 lb, 3 to 9-1/3 in (CC07019)
- TRACTEL Nonmarring Plate Clamp, 1100 lb, 13/16 In (NX05 0-20)
- TRACTEL Plate Clamp, 1650 lb, 9/16 In (KS075 0-15)
- TRACTEL Plate Clamp, 2200 lb, 3/4 In (KS1 0-20)
- CAMPBELL CHAIN & FITTINGS Replacement Cam/Pad Kit for all 1 ton GX Clamps, except RPC (6506011)
- Tractel Lifting Equipment