Shop All Beam & Plate Clamps
Tractel
Plate Clamp, 6600 lb, 3-1/2 In
Mfr # NK2 60-90
Zoro # G8082724
product price: $2,143.99
/ea
Free Shipping & Returns
$2,143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Horizontal Lift, Vertical Lift
- Material Steel
- Safe Working Load 6,600 lb
- Jaw Capacity 3-1/2 in
- Overall Width 9 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tractel
- MFR # NK2 60-90
- Zoro # G8082724
- Country of Origin France
- Category Beam & Plate Clamps
Dimensions
Overall Width | 9 5/8 in |
Overall Height | 13 1/4 in |
Attachment Diameter | 2 5/8 in |
Overall Depth | 4 3/4 in |
Details
Item | Plate Clamp |
Operation | Horizontal Lift, Vertical Lift |
Material | Steel |
Safe Working Load | 6,600 lb |
Jaw Capacity | 3-1/2 in |
Lifting Point | Chain with Load Ring |
Locking Type | Automatic Self Locking |
Jaw Material | Steel |
Standards | ANSI B30.20 |
Working Load Limit | 6,614 lb |
Maximum Jaw Opening | 3 1/2 in |
Clamp Type | Plate Clamp |
Maximum Material Thickness | 3 1/2 in |
Minimum Jaw Opening | 2 3/8 in |
Close Type | Automatic |
Open Type | Automatic |
Minimum Material Thickness | 2 3/8 in |
Attachment Type | Load Ring with Chain |
Grip Type | Teeth |
Description
Plate Clamp, Working Load Limit 6,614 lb, Attachment Type Load Ring with Chain, Open Type Automatic, Close Type Automatic, Minimum Material Thickness 2 3/8 in, Maximum Material Thickness 3 1/2 in, Minimum Jaw Opening 2 3/8 in, Maximum Jaw Opening 3 1/2 in, Material Steel, Clamp Type Plate Clamp, Operation Horizontal Lift, Vertical Lift, Attachment Diameter 2 5/8 in, Grip Type Teeth, Overall Height 13 1/4 in, Overall Width 9 5/8 in, Overall Depth 4 3/4 in, Standards ANSI B30.20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE 28 1/2 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (326X)
- BIG HORN Adjustable Heavy Duty Mobile Base (24501)
- ZORO SELECT Roll Pin, 5 x 34mm (D155)
- KH INDUSTRIES Festoon Pendant Trolley, C-Track (FTCT-PD)
- TRACTEL Plate Clamp, 1650 lb, 9/16 In (KS075 0-15)
- TRACTEL Nonmarring Plate Clamp, 1100 lb, 13/16 In (NX05 0-20)
- TRACTEL Beam Clamp, 6000 lb, 3-7/10 to 13-1/4in (CC07029)
- TRACTEL Beam Clamp, 2000 lb, 3 to 9-1/3 In (LT 1B)
- TRACTEL Beam Clamp, 4000 lb, 3 to 9-1/3 in (CC07019)
- TRACTEL Nonmarring Plate Clamp, 3300 lb, 1-1/8 In (NX1.5 0-30)
- RENFROE Plate Clamp, 2000 lb, Vertical, 0 to 3/4 In (FR-01.00-A)
- Tractel Lifting Equipment