Shop All Beam & Plate Clamps
Tractel
Plate Clamp, 6600 lb, 2-5/16 In
Mfr # NK2 30-60
Zoro # G8457626
product price: $1,958.99
/ea
Free Shipping & Returns
$1,958.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Horizontal Lift, Vertical Lift
- Material Steel
- Safe Working Load 6,600 lb
- Jaw Capacity 2-5/16 in
- Overall Width 8 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tractel
- MFR # NK2 30-60
- Zoro # G8457626
- Country of Origin France
- Category Beam & Plate Clamps
Dimensions
Overall Width | 8 1/4 in |
Overall Height | 12 1/4 in |
Attachment Diameter | 2 5/8 in |
Overall Depth | 4 3/4 in |
Details
Item | Plate Clamp |
Operation | Horizontal Lift, Vertical Lift |
Material | Steel |
Safe Working Load | 6,600 lb |
Jaw Capacity | 2-5/16 in |
Lifting Point | Chain with Load Ring |
Locking Type | Automatic Self Locking |
Jaw Material | Steel |
Standards | ANSI B30.20 |
Grip Type | Teeth |
Attachment Type | Load Ring with Chain |
Close Type | Automatic |
Minimum Jaw Opening | 1 1/8 in |
Clamp Type | Plate Clamp |
Working Load Limit | 6,614 lb |
Open Type | Automatic |
Maximum Material Thickness | 2 3/8 in |
Maximum Jaw Opening | 2 3/8 in |
Minimum Material Thickness | 1 1/8 in |
Description
Plate Clamp, Working Load Limit 6,614 lb, Attachment Type Load Ring with Chain, Open Type Automatic, Close Type Automatic, Minimum Material Thickness 1 1/8 in, Maximum Material Thickness 2 3/8 in, Minimum Jaw Opening 1 1/8 in, Maximum Jaw Opening 2 3/8 in, Material Steel, Clamp Type Plate Clamp, Operation Horizontal Lift, Vertical Lift, Attachment Diameter 2 5/8 in, Grip Type Teeth, Overall Height 12 1/4 in, Overall Width 8 1/4 in, Overall Depth 4 3/4 in, Standards ANSI B30.20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rigid Plate Caster, Rubber, 5 in., 400 lb. (1NWJ3)
- DAYTON Manual Chain Hoist, 4000 lb., Lift 20 ft. (29XP32)
- TRIPP LITE Keystone Face Plate, 4-Port Quad Outlet (N042-001-04-WH)
- MAGLINER Twin Handle Platform Truck, 1200 lb, 60 In (BDLK112)
- TRACTEL Beam Clamp, 6000 lb, 3-7/10 to 13-1/4in (CC07029)
- TRACTEL Plate Clamp, 3300 lb, 1-1/2 In (NK1 20-40)
- TRACTEL Beam Clamp, 2000 lb, 3 to 9-1/3 In (LT 1B)
- TRACTEL Plate Clamp, 2200 lb, 3/4 In (KS1 0-20)
- TRACTEL Plate Clamp, 1650 lb, 9/16 In (KS075 0-15)
- TRACTEL Nonmarring Plate Clamp, 3300 lb, 1-1/8 In (NX1.5 0-30)
- CAMPBELL CHAIN & FITTINGS Replacement Cam/Pad Kit for all 1 ton GX Clamps, except RPC (6506011)
- Tractel Below the Hook Lifting Devices