Shop All Beam & Plate Clamps
Tractel
Plate Clamp, 3300 lb, 3/4 In
Mfr # NK1 0-20
Zoro # G8262021
product price: $775.99
/ea
Free Shipping & Returns
$775.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Horizontal Lift, Vertical Lift
- Material Steel
- Safe Working Load 3,300 lb
- Jaw Capacity 3/4 in
- Overall Width 4 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tractel
- MFR # NK1 0-20
- Zoro # G8262021
- Country of Origin France
- Category Beam & Plate Clamps
Dimensions
Overall Width | 4 3/4 in |
Overall Height | 7 1/4 in |
Overall Depth | 3 1/4 in |
Attachment Diameter | 2 3/8 in |
Details
Item | Plate Clamp |
Operation | Horizontal Lift, Vertical Lift |
Material | Steel |
Safe Working Load | 3,300 lb |
Jaw Capacity | 3/4 in |
Lifting Point | Chain with Load Ring |
Jaw Material | Steel |
Standards | ANSI B30.20 |
Locking Type | Automatic Self Locking |
Clamp Type | Plate Clamp |
Maximum Jaw Opening | 3/4 in |
Grip Type | Teeth |
Open Type | Automatic |
Minimum Material Thickness | 0 in |
Close Type | Automatic |
Working Load Limit | 3,307 lb |
Maximum Material Thickness | 3/4 in |
Attachment Type | Load Ring with Chain |
Minimum Jaw Opening | 0 in |
Description
Plate Clamp, Working Load Limit 3,307 lb, Attachment Type Load Ring with Chain, Open Type Automatic, Close Type Automatic, Minimum Material Thickness 0 in, Maximum Material Thickness 3/4 in, Minimum Jaw Opening 0 in, Maximum Jaw Opening 3/4 in, Material Steel, Clamp Type Plate Clamp, Operation Horizontal Lift, Vertical Lift, Attachment Diameter 2 3/8 in, Grip Type Teeth, Overall Height 7 1/4 in, Overall Width 4 3/4 in, Overall Depth 3 1/4 in, Standards ANSI B30.20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 8 ft L, 6 in W, Polyester, Yellow (EE1606DFX8)
- TIVOLI 9 ft Fiberglass Platform Stepladder (PROPF12/9)
- ZORO SELECT Stem Caster Wrench (20XE31)
- US CARGO CONTROL 1/4" Zinc Plated Malleable Wire Rope Clip (25 Pack) (MWRC14-25PK)
- TRACTEL Beam Clamp, 4000 lb, 3 to 9-1/3 in (CC07019)
- TRACTEL Nonmarring Plate Clamp, 3300 lb, 1-1/8 In (NX1.5 0-30)
- TRACTEL Plate Clamp, 3300 lb, 1-1/2 In (NK1 20-40)
- TRACTEL Beam Clamp, 6000 lb, 3-7/10 to 13-1/4in (CC07029)
- TRACTEL Plate Clamp, 1650 lb, 9/16 In (KS075 0-15)
- TRACTEL Plate Clamp, 2200 lb, 3/4 In (KS1 0-20)
- ELEPHANT LIFTING PRODUCTS Eye Beam Clamp, 5 Ton, 35 To 122 (EBC-5)
- Tractel Below the Hook Lifting Devices