Shop All Beam & Plate Clamps
Tractel
Plate Clamp, 3300 lb, 1-1/2 In
Mfr # NK1 20-40
Zoro # G7819901
product price: $1,261.99
/ea
Free Shipping & Returns
$1,261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Horizontal Lift, Vertical Lift
- Material Steel
- Safe Working Load 3,300 lb
- Jaw Capacity 1-1/2 in
- Overall Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tractel
- MFR # NK1 20-40
- Zoro # G7819901
- Country of Origin France
- Category Beam & Plate Clamps
Dimensions
Overall Width | 6 in |
Overall Height | 8 3/4 in |
Overall Depth | 3 1/4 in |
Attachment Diameter | 2 3/8 in |
Details
Item | Plate Clamp |
Operation | Horizontal Lift, Vertical Lift |
Material | Steel |
Safe Working Load | 3,300 lb |
Jaw Capacity | 1-1/2 in |
Lifting Point | Chain with Load Ring |
Jaw Material | Steel |
Standards | ANSI B30.20 |
Locking Type | Automatic Self Locking |
Open Type | Automatic |
Minimum Material Thickness | 3/4 in |
Clamp Type | Plate Clamp |
Working Load Limit | 3,307 lb |
Grip Type | Teeth |
Minimum Jaw Opening | 3/4 in |
Maximum Material Thickness | 1 5/8 in |
Attachment Type | Load Ring with Chain |
Close Type | Automatic |
Maximum Jaw Opening | 1 5/8 in |
Description
Plate Clamp, Working Load Limit 3,307 lb, Attachment Type Load Ring with Chain, Open Type Automatic, Close Type Automatic, Minimum Material Thickness 3/4 in, Maximum Material Thickness 1 5/8 in, Minimum Jaw Opening 3/4 in, Maximum Jaw Opening 1 5/8 in, Material Steel, Clamp Type Plate Clamp, Operation Horizontal Lift, Vertical Lift, Attachment Diameter 2 3/8 in, Grip Type Teeth, Overall Height 8 3/4 in, Overall Width 6 in, Overall Depth 3 1/4 in, Standards ANSI B30.20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Caster, TPR, 4 in., 300 lb. (32J867)
- INTERROLL 363Mm 80Mm 3Ph 012Kw 276460VAc Motorized Conveyor Roller (80I)
- METALTECH Scaffold Add-On, 5-9/64 ft.L, Steel (M-MA7660LPS)
- GLOBAL INDUSTRIAL 3 Replacement Casters for Global Hardwood Dolly, 1000 Lb. Cap., 4PK (251444)
- TRACTEL Beam Clamp, 10,000 lb, 3-7/10 to 13in (LT 5B)
- TRACTEL Beam Clamp, 2000 lb, 3 to 9-1/3 In (LT 1B)
- TRACTEL Plate Clamp, 2200 lb, 3/4 In (KS1 0-20)
- TRACTEL Beam Clamp, 6000 lb, 3-7/10 to 13-1/4in (CC07029)
- TRACTEL Nonmarring Plate Clamp, 3300 lb, 1-1/8 In (NX1.5 0-30)
- TRACTEL Plate Clamp, 6600 lb, 3-1/2 In (NK2 60-90)
- CAMPBELL CHAIN & FITTINGS Replacement Cam/Pad Kit for 2 ton GXL Clamp (6506221)
- Tractel Beam & Plate Clamps