Shop All Beam & Plate Clamps
Tractel
Plate Clamp, 16,500 lb, 3-7/8 In
Mfr # NK5 50-100
Zoro # G0120189
Free Shipping & Returns
$4,037.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Vertical Lift
- Material Steel
- Safe Working Load 16,500 lb
- Working Load Limit 16,500 lb
- Jaw Capacity 3-7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tractel
- MFR # NK5 50-100
- Zoro # G0120189
- Country of Origin France
- Category Beam & Plate Clamps
Details
Item | Plate Clamp |
Operation | Vertical Lift |
Material | Steel |
Safe Working Load | 16,500 lb |
Working Load Limit | 16,500 lb |
Jaw Capacity | 3-7/8 in |
Lifting Point | Chain with Load Ring |
Jaw Material | Steel |
Locking Type | Automatic Self Locking |
Standards | ANSI B30.20 |
Clamp Type | Plate Clamp |
Attachment Type | Load Ring with Chain |
Maximum Jaw Opening | 3 7/8 in |
Close Type | Automatic with Lock |
Minimum Jaw Opening | 3 7/8 in |
Description
Plate Clamp, Working Load Limit 16,500 lb, Attachment Type Load Ring with Chain, Close Type Automatic with Lock, Minimum Jaw Opening 3 7/8 in, Maximum Jaw Opening 3 7/8 in, Material Steel, Clamp Type Plate Clamp, Operation Vertical Lift, Standards ANSI B30.20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 3/32 In, L 500 Ft, WLL 240 Lb (2RZY6)
- STALWART Folding Cart with 50lb Capacity Per Shelf (75-PT2014)
- HARRINGTON Air Chain Hoist, 2000 lb. Cap., 20 ft. Lft (TCR1000P-20)
- EGA PRODUCTS Industrial Rolling Ladder, 10 Steps, 24"W Perforated Tread, 450 lbs. Capacity (B10026HSU)
- TRACTEL Plate Clamp, 1650 lb, 9/16 In (KS075 0-15)
- TRACTEL Plate Clamp, 3300 lb, 1-1/2 In (NK1 20-40)
- TRACTEL Beam Clamp, 6000 lb, 3-7/10 to 13-1/4in (CC07029)
- TRACTEL Beam Clamp, 2000 lb, 3 to 9-1/3 In (LT 1B)
- TRACTEL Beam Clamp, 4000 lb, 3 to 9-1/3 in (CC07019)
- TRACTEL Plate Clamp, 2200 lb, 3/4 In (KS1 0-20)
- BISON LIFTING EQUIPMENT 3 Ton Beam Clamp (BC030)
- Tractel Lifting Equipment