Shop All Beam & Plate Clamps
Tractel
Nonmarring Plate Clamp, 1100 lb, 13/16 In
Mfr # NX05 0-20
Zoro # G8334261
product price: $1,015.99
/ea
Free Shipping & Returns
$1,015.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Horizontal Lift, Vertical Lift
- Material Steel
- Safe Working Load 1,100 lb
- Jaw Capacity 13/16 in
- Overall Width 6 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tractel
- MFR # NX05 0-20
- Zoro # G8334261
- Country of Origin France
- Category Beam & Plate Clamps
Dimensions
Overall Width | 6 3/4 in |
Overall Height | 8 1/8 in |
Overall Depth | 4 1/8 in |
Details
Item | Nonmarring Plate Clamp |
Operation | Horizontal Lift, Vertical Lift |
Material | Steel |
Safe Working Load | 1,100 lb |
Jaw Capacity | 13/16 in |
Lifting Point | Chain with Load Ring |
Jaw Material | Steel with Polyurethane Coating |
Locking Type | Automatic Self Locking |
Standards | ANSI B30.20 |
Maximum Jaw Opening | 3/4 in |
Clamp Type | Nonmarring Plate Clamp |
Minimum Jaw Opening | 0 in |
Grip Type | Pads |
Maximum Material Thickness | 3/4 in |
Close Type | Automatic |
Working Load Limit | 1,102 lb |
Open Type | Automatic |
Attachment Type | Load Ring with Chain |
Minimum Material Thickness | 0 in |
Description
Nonmarring Plate Clamp, Working Load Limit 1,102 lb, Attachment Type Load Ring with Chain, Open Type Automatic, Close Type Automatic, Minimum Material Thickness 0 in, Maximum Material Thickness 3/4 in, Minimum Jaw Opening 0 in, Maximum Jaw Opening 3/4 in, Material Steel, Clamp Type Nonmarring Plate Clamp, Operation Horizontal Lift, Vertical Lift, Attachment Diameter Not Applicable, Grip Type Pads, Overall Height 8 1/8 in, Overall Width 6 3/4 in, Overall Depth 4 1/8 in, Standards ANSI B30.20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMI Rip-A-Strip Replacement Strips, Ribbed (999-00715)
- ZORO SELECT Conveyor Tripod Stand, 16to27In, 9-1/2InW (2WJL5)
- ZORO SELECT Tilt Truck, Heavy-Duty, 1-3/4 cu. yd. (1.7 CU-HD GREEN)
- LITTLE GIANT LADDERS Folding Step, 375 lb. Load Cap., Aluminum (11904)
- TRACTEL Beam Clamp, 4000 lb, 3 to 9-1/3 in (CC07019)
- TRACTEL Plate Clamp, 3300 lb, 1-1/2 In (NK1 20-40)
- TRACTEL Beam Clamp, 10,000 lb, 3-7/10 to 13in (LT 5B)
- TRACTEL Plate Clamp, 6600 lb, 3-1/2 In (NK2 60-90)
- TRACTEL Beam Clamp, 6000 lb, 3-7/10 to 13-1/4in (CC07029)
- TRACTEL Plate Clamp, 1650 lb, 9/16 In (KS075 0-15)
- ALL MATERIAL HANDLING Horizontal Plate Lifting Clamp 3t (PCH030)
- Tractel Below the Hook Lifting Devices