Shop All Lever Chain Hoists
Tractel
Lever Chain Hoist, 6,000 lb Load Capacity, 30 ft Hoist Lift, 1.5 in. Hook Opening
Mfr # 19693
Zoro # G301766947
product price: $1,111.99
/ea
Free Shipping & Returns
$1,111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Load Capacity 6,000 lb
- Hoist Lift 30 ft
- Includes Bravo 3T Lever Chain Hoist, Bravo 3T Lever Chain Hoist, 30 ft corrosion resistant chain
- Chain Length 30 ft
- Hook Opening 1.5 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tractel
- MFR # 19693
- Zoro # G301766947
- UPC # 667143000832
- Country of Origin China
- Category Lever Chain Hoists
Dimensions
Chain Length | 30 ft |
Lever Length | 19.7 in. |
Details
Item | Lever Chain Hoist |
Load Capacity | 6,000 lb |
Hoist Lift | 30 ft |
Includes | Bravo 3T Lever Chain Hoist, Bravo 3T Lever Chain Hoist, 30 ft corrosion resistant chain |
Hook Opening | 1.5 in. |
Chain | Corrosion Resistant Chain |
Standards | Meets or exceeds ANSI/ASME B30.21C |
Hoist Mount | Lever Hoist |
Pull to Lift Rated Load | 73 lb |
Brake | Automatic brake with double ratchet |
Finish | Alloy steel |
Material | High tensile alloy steel |
Description
The bravo lever chain hoist is ideal for industrial and building/civil engineering applications. This hoist is specifically designed for pulling, lifting, positioning and adjusting loads in workshops or building sites. With it's rugged, quality build, this hoist is reliable even in the toughest conditions.
• Key Benefits: Easy to use, lightweight and portable, excellent weight/capacity/size ratio, and minimum effort to lift maximum load
• Operates in temperatures between -40 and 140°F (-40 and 60°C)
• Capacity: 6000 lbs.
• Chain Length/Lift: 30 ft.
• Number of Falls: 1
• Load Chain Size: 10 x 30 mm
• 360° swivel hook with overload opening indicators
• Automatic brake with double ratchet
• Five sprocket load wheel with closed bearings
• Wind-through chain system for fast hook positioning
• High tensile alloy steel
• Anti-corrosion treated lifting and handling line
• Meets or exceeds ANSI/ASME B30.21C, Manually Lever-Operated Hoist Code
Specific applications for this hoist also include lifting and lowering loads in manufacturing and assembly operations, removing engines, rigging and moving loads, and applying tension to conveyor.
• Key Benefits: Easy to use, lightweight and portable, excellent weight/capacity/size ratio, and minimum effort to lift maximum load
• Operates in temperatures between -40 and 140°F (-40 and 60°C)
• Capacity: 6000 lbs.
• Chain Length/Lift: 30 ft.
• Number of Falls: 1
• Load Chain Size: 10 x 30 mm
• 360° swivel hook with overload opening indicators
• Automatic brake with double ratchet
• Five sprocket load wheel with closed bearings
• Wind-through chain system for fast hook positioning
• High tensile alloy steel
• Anti-corrosion treated lifting and handling line
• Meets or exceeds ANSI/ASME B30.21C, Manually Lever-Operated Hoist Code
Specific applications for this hoist also include lifting and lowering loads in manufacturing and assembly operations, removing engines, rigging and moving loads, and applying tension to conveyor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Web Sling, Type 5, 6 ft L, 1 in W, Polyester, Gray (2MJX8)
- ZORO SELECT Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RSC-3060-2-TLD-95)
- ZORO SELECT Field Inst. Brake Kit, 6" Wheel Dia. (429H31)
- OZ LIFTING PRODUCTS Pedestal base for the OZTP1200DAV Tele-Pro Davit Cranes (OZPED1-TP)
- JET Lever Chain Hoist, 2000 lb. Load Capacity, 15 ft Hoist Lift (JLH-100-15)
- HARRINGTON LX Lever Puller - 1/2 Ton, 5' Lift (LX005-5)
- HARRINGTON Lever Chain Hoist, 6,000 lb Load Capacity, 20 ft Hoist Lift, 1 33/64 in Hook Opening (LB030-SC-20)
- JET Lever Chain Hoist, 6000 lb. Load Capacity, 5 ft Hoist Lift (JLP-300A-5)
- MAGNA LIFTING PRODUCTS 1.5 ton Capacity, Lever Hoist, MAGNA, 5' Lift (LH15005)
- JET Lever Chain Hoist, 6000 lb. Load Capacity, 20 ft Hoist Lift (JLP-300A-20)
- HARRINGTON Lever Chain Hoist, 500 lb Load Capacity, 20 ft Hoist Lift, 51/64 in Hook Opening (LX003-20)
- Tractel Hoists