Shop All Lever Chain Hoists
Tractel
Lever Chain Hoist, 6,000 lb Load Capacity, 10 ft Hoist Lift, 1.5 in. Hook Opening
Mfr # 19690
Zoro # G8065550
product price: $895.99
/ea
Free Shipping & Returns
$895.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 6,000 lb
- Includes Bravo 3T Lever Chain Hoist, Bravo 3T Lever Chain Hoist, 10 ft corrosion resistant chain
- Chain Length 10 ft
- Hook Opening 1.5 in.
- Lever Length 19.7 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tractel
- MFR # 19690
- Zoro # G8065550
- UPC # 667143000801
- Country of Origin China
- Category Lever Chain Hoists
Dimensions
Chain Length | 10 ft |
Lever Length | 19.7 in. |
Manufacturers Warranty Length | 1 Year |
Details
Item | Lever Chain Hoist |
Load Capacity | 6,000 lb |
Hoist Lift | 10 ft |
Includes | Bravo 3T Lever Chain Hoist, Bravo 3T Lever Chain Hoist, 10 ft corrosion resistant chain |
Hook Opening | 1.5 in. |
Chain | Corrosion Resistant Chain |
Standards | Meets or exceeds ANSI/ASME B30.21C |
Hoist Mount | Lever Hoist |
Pull to Lift Rated Load | 73 lb |
Brake | Automatic brake with double ratchet |
Finish | Alloy steel |
Material | High tensile alloy steel |
Description
Lever Hoist,3 tons,10 ft. Lift
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE GROUP Mobile Security Unit, CRM, 33.25"W x 63.25"L (CSC3060)
- DURASTAR Wheel; 4X1.25 Thermoplastic Rubber|Polyolefin (Donut) (Gray|Gray); Pre (414DPR35X)
- HARRINGTON Electric Food Grade Chain Hoist, 2,000 lb, 10 ft, Hook Mounted - No Trolley, 230/460V, White (NER010L-FG-10)
- ZORO SELECT Platform Truck, 2000lb, 72in x 16in, 58in H (PTS18725/8PU95)
- CM Coffing LSB Ratchet Lever Hoist, 15 Ft. Lift, 3/4 Ton (LSB07515)
- JET Lever Chain Hoist, 3.2 ton Load Capacity, 5 ft Hoist Lift (JLH-320-5PSH)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 3,000 lb Load Capacity, 5 ft Hoist Lift (OZ150-5LHOP)
- HARRINGTON Lever Chain Hoist, 6,000 lb Load Capacity, 15 ft Hoist Lift, 1 33/64 in Hook Opening (LB030-SC-15)
- MAGNA LIFTING PRODUCTS 1 ton Capacity, Lever Hoist, MAGNA, 10' Lift (LH10010)
- CM Coffing Hoists LsbB Ratchet Lever Chain Hoist, 6 Ton Load, 5 Ft H Lifting, 76 Lb Rated (09450W)
- HARRINGTON LB Lever Hoist - 3 ton, 20 foot lift (LB030-20)
- Tractel Hoists