Shop All Lever Chain Hoists
Tractel
Lever Chain Hoist, 3,000 lb Load Capacity, 40 ft Hoist Lift, 1.2 in. Hook Opening
Mfr # 19684
Zoro # G601766920
product price: $651.99
/ea
Free Shipping & Returns
$651.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Load Capacity 3,000 lb
- Hoist Lift 40 ft
- Includes Bravo 1.5T Lever Chain Hoist, Bravo 1.5T Lever Chain Hoist, 40 ft corrosion resistant chain
- Chain Length 40 ft
- Hook Opening 1.2 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tractel
- MFR # 19684
- Zoro # G601766920
- UPC # 667143000788
- Country of Origin China
- Category Lever Chain Hoists
Dimensions
Chain Length | 40 ft |
Lever Length | 14.6 in. |
Details
Item | Lever Chain Hoist |
Load Capacity | 3,000 lb |
Hoist Lift | 40 ft |
Includes | Bravo 1.5T Lever Chain Hoist, Bravo 1.5T Lever Chain Hoist, 40 ft corrosion resistant chain |
Hook Opening | 1.2 in. |
Chain | Corrosion Resistant Chain |
Standards | Meets or exceeds ANSI/ASME B30.21C |
Hoist Mount | Lever Hoist |
Pull to Lift Rated Load | 46 lb |
Brake | Automatic brake with double ratchet |
Finish | Alloy steel |
Material | High tensile alloy steel |
Description
The bravo lever chain hoist is ideal for industrial and building/civil engineering applications. This hoist is specifically designed for pulling, lifting, positioning and adjusting loads in workshops or building sites. With it's rugged, quality build, this hoist is reliable even in the toughest conditions.
• Key Benefits: Easy to use, lightweight and portable, excellent weight/capacity/size ratio, and minimum effort to lift maximum load
• Operates in temperatures between -40 and 140°F (-40 and 60°C)
• Capacity: 3000 lbs.
• Chain Length/Lift: 40 ft.
• Number of Falls: 1
• Load Chain Size: 7 x 21 mm
• 360° swivel hook with overload opening indicators
• Automatic brake with double ratchet
• Five sprocket load wheel with closed bearings
• Wind-through chain system for fast hook positioning
• High tensile alloy steel
• Anti-corrosion treated lifting and handling line
• Meets or exceeds ANSI/ASME B30.21C, Manually Lever-Operated Hoist Code
Specific applications for this hoist also include lifting and lowering loads in manufacturing and assembly operations, removing engines, rigging and moving loads, and applying tension to conveyor.
• Key Benefits: Easy to use, lightweight and portable, excellent weight/capacity/size ratio, and minimum effort to lift maximum load
• Operates in temperatures between -40 and 140°F (-40 and 60°C)
• Capacity: 3000 lbs.
• Chain Length/Lift: 40 ft.
• Number of Falls: 1
• Load Chain Size: 7 x 21 mm
• 360° swivel hook with overload opening indicators
• Automatic brake with double ratchet
• Five sprocket load wheel with closed bearings
• Wind-through chain system for fast hook positioning
• High tensile alloy steel
• Anti-corrosion treated lifting and handling line
• Meets or exceeds ANSI/ASME B30.21C, Manually Lever-Operated Hoist Code
Specific applications for this hoist also include lifting and lowering loads in manufacturing and assembly operations, removing engines, rigging and moving loads, and applying tension to conveyor.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Chain Sling, Sngl Leg, 8800 lb, 3/8 In, 4 ft (38SOSW10X4)
- ZICO Horizontal Wheel Chock Holder (QCH-1)
- EXTREME MAX Extreme Max 3005.3464 Sliding Dock Ladder - 5-Step (3005.3464)
- BETA Steel Tool Cart, 3 Shelves, 440 lbs (051000002)
- CM Coffing LSB Ratchet Lever Hoist, 5 Ft. Lift, 3/4 Ton (LSB07505)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 18,000 lb Load Capacity, 10 ft Hoist Lift (OZ900-10LHOP)
- DAYTON Lever Chain Hoist, 1,500 lb Load Capacity, 10 ft Hoist Lift, 29/32 in Hook Opening (4ZX44)
- DAYTON Lever Chain Hoist, 1,100 lb Load Capacity, 5 ft Hoist Lift, 29/32 in Hook Opening (425Z70)
- ELEPHANT LIFTING PRODUCTS 1/4 ton Mini Lever Chain Hoist, Elephant YII-25, 20' Lift (YII-25-20)
- BISON LIFTING EQUIPMENT 3/4 Ton Lever Chain Hoist, 20 Ft, Galv. Chain (LH075-20-G)
- CM Coffing Hoists G Series Ratchet Lever Hoist, 112 Ton Load, 57 In H Lifting, 60 Lb Rated, 1 In Hook (05105W)
- Tractel Hoists