Shop All Lever Chain Hoists
Tractel
Lever Chain Hoist, 3,000 lb Load Capacity, 15 ft Hoist Lift, 1.2 in. Hook Opening
Mfr # 19681
Zoro # G8065587
product price: $456.19
/ea
Free Shipping & Returns
$456.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 3,000 lb
- Includes Bravo 1.5T Lever Chain Hoist, Bravo 1.5T Lever Chain Hoist, 15 ft corrosion resistant chain
- Chain Length 15 ft
- Hook Opening 1.2 in.
- Lever Length 14.6 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tractel
- MFR # 19681
- Zoro # G8065587
- UPC # 667143000757
- Country of Origin China
- Category Lever Chain Hoists
Dimensions
Chain Length | 15 ft |
Lever Length | 14.6 in. |
Manufacturers Warranty Length | 1 Year |
Details
Item | Lever Chain Hoist |
Load Capacity | 3,000 lb |
Hoist Lift | 15 ft |
Includes | Bravo 1.5T Lever Chain Hoist, Bravo 1.5T Lever Chain Hoist, 15 ft corrosion resistant chain |
Hook Opening | 1.2 in. |
Chain | Corrosion Resistant Chain |
Standards | Meets or exceeds ANSI/ASME B30.21C |
Hoist Mount | Lever Hoist |
Pull to Lift Rated Load | 46 lb |
Brake | Automatic brake with double ratchet |
Finish | Alloy steel |
Material | High tensile alloy steel |
Description
Lever Hoist,1-1/2 tons,15 ft. Lift
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Basket Mobile Unit, 18"D x 48"W x 80"H, Chrome (WRC74-BSK1848C-5)
- TANIS Strip Brush Holder, Overall Length 72 In (AH250872CF)
- ZORO SELECT Locking Caster Feet, Yellow, PK2 (22NY07)
- WESCO Caster (151561)
- HARRINGTON Lever Chain Hoist, 6,000 lb Load Capacity, 15 ft Hoist Lift, 1 33/64 in Hook Opening (LB030-15)
- HARRINGTON LB Lever Hoist - 2 Ton, 15 foot lift (LB020-15)
- VESTIL Professional Lever Hoist, 5 ft. Lift, 12K, 12000 lb. Load Capacity, 5 ft Hoist Lift (PLH-120-5)
- HARRINGTON Lever Chain Hoist, 6,000 lb Load Capacity, 5 ft Hoist Lift, 1 1/2 in Hook Opening (LB030-5)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 12,000 lb Load Capacity, 10 ft Hoist Lift (OZ600-10LHOP)
- CM CM Series 653 Ratchet Lever Hoist, 3/4T Capacity, 10' Lift (5311A)
- HARRINGTON Lever Chain Hoist, 5,500 lb Load Capacity, 5 ft Hoist Lift, 1 3/8 in Hook Opening (LB028-5)
- Tractel Lifting Equipment