Shop All Lever Chain Hoists
Tractel
Lever Chain Hoist, 3,000 lb Load Capacity, 10 ft Hoist Lift, 1.2 in. Hook Opening
Mfr # 19680
Zoro # G8065499
Free Shipping & Returns
$541.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 3,000 lb
- Includes Bravo 1.5T Lever Chain Hoist, Bravo 1.5T Lever Chain Hoist, 10 ft corrosion resistant chain
- Chain Length 10 ft
- Hook Opening 1.2 in.
- Lever Length 14.6 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tractel
- MFR # 19680
- Zoro # G8065499
- UPC # 667143000740
- Country of Origin China
- Category Lever Chain Hoists
Dimensions
Chain Length | 10 ft |
Lever Length | 14.6 in. |
Manufacturers Warranty Length | 1 Year |
Details
Item | Lever Chain Hoist |
Load Capacity | 3,000 lb |
Hoist Lift | 10 ft |
Includes | Bravo 1.5T Lever Chain Hoist, Bravo 1.5T Lever Chain Hoist, 10 ft corrosion resistant chain |
Hook Opening | 1.2 in. |
Chain | Corrosion Resistant Chain |
Standards | Meets or exceeds ANSI/ASME B30.21C |
Hoist Mount | Lever Hoist |
Pull to Lift Rated Load | 46 lb |
Brake | Automatic brake with double ratchet |
Finish | Alloy steel |
Material | High tensile alloy steel |
Description
Lever Hoist,1-1/2 tons,10 ft. Lift
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Bollard, Fold Down, 7-7/16" (122CM)
- FLEMING SUPPLY Set of 4 Fleming Supply Tire Skates, Diamond Texture Wheel Dolly, 3-inch Swivel Casters with Locks, Red (535339CWI)
- KINEDYNE Sliding Tie Down Winch, C Style, 5400 lb. (3820GRA)
- ZORO SELECT Caster Whl, Polyurthan, 6 in., 2200 lb., Grn (4DU69)
- TRACTEL Lever Chain Hoist, 1,000 lb Load Capacity, 30 ft Hoist Lift, 0.9 in. Hook Opening (19663)
- TRACTEL Lever Chain Hoist, 3,000 lb Load Capacity, 5 ft Hoist Lift, 1.2 in. Hook Opening (19679)
- TRACTEL Lever Chain Hoist, 1,000 lb Load Capacity, 15 ft Hoist Lift, 0.9 in. Hook Opening (19661)
- TRACTEL Lever Chain Hoist, 3,000 lb Load Capacity, 25 ft Hoist Lift, 1.2 in. Hook Opening (19685)
- TRACTEL Lever Chain Hoist, 500 lb Load Capacity, 5 ft Hoist Lift, 1.1 in. Hook Opening (19959)
- CM Coffing LSB Ratchet Lever Hoist, 20 Ft. Lift, 1-1/2 Ton (LSB15020)
- HARRINGTON Lever Chain Hoist, 5,500 lb Load Capacity, 20 ft Hoist Lift, 1 7/16 in Hook Opening (LB028-20)
- Tractel Lever Chain Hoists