Shop All Lever Chain Hoists
Tractel
Lever Chain Hoist, 12,000 lb Load Capacity, 40 ft Hoist Lift, 2.6 in. Hook Opening
Mfr # 19704
Zoro # G601766944
product price: $1,563.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,563.99
Free 30-Day Returns
Key Features
- Load Capacity 12,000 lb
- Includes Bravo 6T Lever Chain Hoist, Bravo 6T Lever Chain Hoist, 40 ft corrosion resistant chain
- Chain Length 40 ft
- Hook Opening 2.6 in.
- Lever Length 24.8 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tractel
- MFR # 19704
- Zoro # G601766944
- UPC # 667143000900
- Country of Origin China
- Category Lever Chain Hoists
Dimensions
Chain Length | 40 ft |
Lever Length | 24.8 in. |
Details
Item | Lever Chain Hoist |
Load Capacity | 12,000 lb |
Hoist Lift | 40 ft |
Includes | Bravo 6T Lever Chain Hoist, Bravo 6T Lever Chain Hoist, 40 ft corrosion resistant chain |
Hook Opening | 2.6 in. |
Chain | Corrosion Resistant Chain |
Standards | Meets or exceeds ANSI/ASME B30.21C |
Hoist Mount | Lever Hoist |
Pull to Lift Rated Load | 75 lb |
Brake | Automatic brake with double ratchet |
Finish | Alloy steel |
Material | High tensile alloy steel |
Description
The bravo lever chain hoist is ideal for industrial and building/civil engineering applications. This hoist is specifically designed for pulling, lifting, positioning and adjusting loads in workshops or building sites. With it's rugged, quality build, this hoist is reliable even in the toughest conditions.
• Key Benefits: Easy to use, lightweight and portable, excellent weight/capacity/size ratio, and minimum effort to lift maximum load
• Operates in temperatures between -40 and 140°F (-40 and 60°C)
• Capacity: 12000 lbs.
• Chain Length/Lift: 40 ft.
• Number of Falls: 2
• Load Chain Size: 10 x 30 mm
• 360° swivel hook with overload opening indicators
• Automatic brake with double ratchet
• Five sprocket load wheel with closed bearings
• Wind-through chain system for fast hook positioning
• High tensile alloy steel
• Anti-corrosion treated lifting and handling line
• Meets or exceeds ANSI/ASME B30.21C, Manually Lever-Operated Hoist Code
Specific applications for this hoist also include lifting and lowering loads in manufacturing and assembly operations, removing engines, rigging and moving loads, and applying tension to conveyor.
• Key Benefits: Easy to use, lightweight and portable, excellent weight/capacity/size ratio, and minimum effort to lift maximum load
• Operates in temperatures between -40 and 140°F (-40 and 60°C)
• Capacity: 12000 lbs.
• Chain Length/Lift: 40 ft.
• Number of Falls: 2
• Load Chain Size: 10 x 30 mm
• 360° swivel hook with overload opening indicators
• Automatic brake with double ratchet
• Five sprocket load wheel with closed bearings
• Wind-through chain system for fast hook positioning
• High tensile alloy steel
• Anti-corrosion treated lifting and handling line
• Meets or exceeds ANSI/ASME B30.21C, Manually Lever-Operated Hoist Code
Specific applications for this hoist also include lifting and lowering loads in manufacturing and assembly operations, removing engines, rigging and moving loads, and applying tension to conveyor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC All Terrain Undercarriage, 33 in W (K3590-1)
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 3300 lb, Endless (61011)
- WERNER Ladder Accessory (AC52-UB)
- B & P MANUFACTURING Handle, Double Grip with U Brace, 48 in. (2002-A11)
- HARRINGTON Lever Chain Hoist, 1,500 lb Load Capacity, 15 ft Hoist Lift, 31/32 in Hook Opening (LB008-SC-15)
- VESTIL Lever Lift Hoist, 500 lb. Cap., 5 ft. Lift, 500 lb. Load Capacity, 5 ft Hoist Lift (VKX-05-5)
- MAGNA LIFTING PRODUCTS 1/4 ton Capacity, Lever Hoist, MAGNA, 10' Lift (LH02510)
- COLUMBUS MCKINNON. CM Series 653 Ratchet Lever , 10Ft Lift, 3/4 Ton Cap. (5311A)
- OZ LIFTING PRODUCTS OZ Lifting Industrial Lever Hoist 3/4 Ton Capacity 20' Lift (OZIND075-20LH)
- HARRINGTON Lever Chain Hoist, 6,000 lb Load Capacity, 10 ft Hoist Lift, 1 1/2 in Hook Opening (LB030-SC-10)
- HARRINGTON 7/8 in. Hook Opening Lever Chain Hoist with 10 ft. Hoist Lift and 1500 lbs. Load Capacity (LB008-10)
- Tractel Lever Chain Hoists