Shop All Lever Chain Hoists
Tractel
Lever Chain Hoist, 1,500 lb Load Capacity, 10 ft Hoist Lift, 1 in. Hook Opening
Mfr # 19670
Zoro # G8065447
product price: $447.99
/ea
Free Shipping & Returns
$447.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 1,500 lb
- Hoist Lift 10 ft
- Includes Bravo 3/4T Lever Chain Hoist, Bravo 3/4T Lever Chain Hoist, 10 ft corrosion resistant chain
- Chain Length 10 ft
- Hook Opening 1 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tractel
- MFR # 19670
- Zoro # G8065447
- UPC # 667143000689
- Country of Origin China
- Category Lever Chain Hoists
Dimensions
Chain Length | 10 ft |
Lever Length | 11.9 in. |
Manufacturers Warranty Length | 1 Year |
Details
Item | Lever Chain Hoist |
Load Capacity | 1,500 lb |
Hoist Lift | 10 ft |
Includes | Bravo 3/4T Lever Chain Hoist, Bravo 3/4T Lever Chain Hoist, 10 ft corrosion resistant chain |
Hook Opening | 1 in. |
Chain | Corrosion Resistant Chain |
Standards | Meets or exceeds ANSI/ASME B30.21C |
Hoist Mount | Lever Hoist |
Pull to Lift Rated Load | 44 lb |
Brake | Automatic brake with double ratchet |
Finish | Alloy steel |
Material | High tensile alloy steel |
Description
Lever Hoist,3/4 tons,10 ft. Lift
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RWM Medium Duty Caster, 5", w/Total Lock Brake, Caster Sub-Type: Swivel (46-RPR-0520-S-FCNTLB)
- ZORO SELECT Caster Wheel, 1-1/2 in. Hub, 350 lb. (5VT77)
- ZORO SELECT Electric Powered Tugger Ball Mount Hitch (E-TUG-ABMH)
- BALLYMORE 143 in H Steel Rolling Ladder, 11 Steps, 450 lb Load Capacity (SW1132P)
- TRACTEL Lever Chain Hoist, 3,000 lb Load Capacity, 25 ft Hoist Lift, 1.2 in. Hook Opening (19685)
- TRACTEL Bravo Lever Chain Hoist, 1,500 lb. 3/4 Ton Load Capacity, 40 ft Lift (19674)
- TRACTEL Lever Chain Hoist, 1,000 lb Load Capacity, 30 ft Hoist Lift, 0.9 in. Hook Opening (19663)
- TRACTEL Lever Chain Hoist, 1,000 lb Load Capacity, 15 ft Hoist Lift, 0.9 in. Hook Opening (19661)
- TRACTEL Lever Chain Hoist, 3,000 lb Load Capacity, 5 ft Hoist Lift, 1.2 in. Hook Opening (19679)
- TRACTEL Lever Chain Hoist, 500 lb Load Capacity, 5 ft Hoist Lift, 1.1 in. Hook Opening (19959)
- CM Coffing LSB Ratchet Lever Hoist, 5 Ft. Lift, 3/4 Ton (LSB07505)
- Tractel Hoists