Shop All Lever Chain Hoists
Tractel
Lever Chain Hoist, 1,000 lb Load Capacity, 5 ft Hoist Lift, 0.9 in. Hook Opening
Mfr # 19659
Zoro # G8065410
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 1,000 lb
- Includes Bravo 1/2T Lever Chain Hoist, Bravo 1/2T Lever Chain Hoist, 5 ft corrosion resistant chain
- Chain Length 5 ft
- Hook Opening 0.9 in.
- Lever Length 12 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tractel
- MFR # 19659
- Zoro # G8065410
- UPC # 667143000610
- Country of Origin China
- Category Lever Chain Hoists
Dimensions
Chain Length | 5 ft |
Lever Length | 12 in. |
Manufacturers Warranty Length | 1 Year |
Details
Item | Lever Chain Hoist |
Load Capacity | 1,000 lb |
Hoist Lift | 5 ft |
Includes | Bravo 1/2T Lever Chain Hoist, Bravo 1/2T Lever Chain Hoist, 5 ft corrosion resistant chain |
Hook Opening | 0.9 in. |
Chain | Corrosion Resistant Chain |
Standards | Meets or exceeds ANSI/ASME B30.21C |
Hoist Mount | Lever Hoist |
Pull to Lift Rated Load | 79 lb |
Brake | Automatic brake with double ratchet |
Finish | Alloy steel |
Material | High tensile alloy steel |
Description
Lever Hoist,1/2 tons,5 ft. Lift
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PS INDUSTRIES Gate, 34-3/4" to 38-1/2" Adj. Opening (LSGF-36-PCY)
- GLADIATOR CARGO NETS Heavy-Duty, Certified Cargo Net: ATV, Utility (2.3' x 3'ft.) (GAN-100)
- BALLYMORE Roll Work Platform, Steel, Single, 40 In.H (SEP4-2472)
- HARRINGTON Seal Rebuild Kit, O-Ring (AH426206D5D)
- VESTIL Economy Lever Hoist, 1K, 10 ft., 1000 lb. Load Capacity, 10 ft Hoist Lift (ELH-10-10)
- HARRINGTON LB Lever Hoist - 3 Ton, 15 foot lift (LB030-15)
- ALL MATERIAL HANDLING AMH Lever Hoist 1.6t-05'Lift-USA Chain (LA016-05U)
- CM Series 603 Mini Lever , 5Ft Lift, 1100 Lbs. Cap. (0215)
- DAYTON Lever Chain Hoist, 550 lb Load Capacity, 5 ft Hoist Lift, 13/16 in Hook Opening (5YGF5)
- VESTIL Economy Lever Hoist, 2K, 5 ft., 2000 lb. Load Capacity, 5 ft Hoist Lift (ELH-20-5)
- HARRINGTON Lever Chain Hoist, 6,000 lb Load Capacity, 15 ft Hoist Lift, 1 33/64 in Hook Opening (LB030-SC-15)
- Tractel Lifting Equipment