Shop All Lever Chain Hoists
Tractel
Lever Chain Hoist, 1,000 lb Load Capacity, 10 ft Hoist Lift, 0.9 in. Hook Opening
Mfr # 19660
Zoro # G8065395
product price: $324.99
/ea
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 1,000 lb
- Includes Bravo 1/2T Lever Chain Hoist, Bravo 1/2T Lever Chain Hoist, 10 ft corrosion resistant chain
- Chain Length 10 ft
- Hook Opening 0.9 in.
- Lever Length 12 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tractel
- MFR # 19660
- Zoro # G8065395
- UPC # 667143000627
- Country of Origin China
- Category Lever Chain Hoists
Dimensions
Chain Length | 10 ft |
Lever Length | 12 in. |
Manufacturers Warranty Length | 1 Year |
Details
Item | Lever Chain Hoist |
Load Capacity | 1,000 lb |
Hoist Lift | 10 ft |
Includes | Bravo 1/2T Lever Chain Hoist, Bravo 1/2T Lever Chain Hoist, 10 ft corrosion resistant chain |
Hook Opening | 0.9 in. |
Chain | Corrosion Resistant Chain |
Standards | Meets or exceeds ANSI/ASME B30.21C |
Hoist Mount | Lever Hoist |
Pull to Lift Rated Load | 79 lb |
Brake | Automatic brake with double ratchet |
Finish | Alloy steel |
Material | High tensile alloy steel |
Description
Lever Hoist,1/2 tons,10 ft. Lift
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Airplane Chock, 5 1/8 In Depth (3W666)
- HOPKINS 2X4 Basics Sawhorse Pro Brackets (Lumber Not Included) (90194MIE)
- CASTERHQ 6"x2" HIGH Temperature PHENOLIC Wheel, Swivel Caster, 2 w, PK4 (HD-HTSO6ASB)
- DEWALT 8 ft Fiberglass Stepladder, 375 lb Capacity (DXL3410-08)
- TRACTEL Bravo Lever Chain Hoist, 1,500 lb. 3/4 Ton Load Capacity, 40 ft Lift (19674)
- TRACTEL Lever Chain Hoist, 500 lb Load Capacity, 5 ft Hoist Lift, 1.1 in. Hook Opening (19959)
- TRACTEL Lever Chain Hoist, 1,000 lb Load Capacity, 15 ft Hoist Lift, 0.9 in. Hook Opening (19661)
- TRACTEL Lever Chain Hoist, 3,000 lb Load Capacity, 25 ft Hoist Lift, 1.2 in. Hook Opening (19685)
- TRACTEL Lever Chain Hoist, 3,000 lb Load Capacity, 5 ft Hoist Lift, 1.2 in. Hook Opening (19679)
- TRACTEL Lever Chain Hoist, 1,000 lb Load Capacity, 30 ft Hoist Lift, 0.9 in. Hook Opening (19663)
- DAYTON Lever Chain Hoist, 550 lb Load Capacity, 5 ft Hoist Lift, 13/16 in Hook Opening (5YGF5)
- Tractel Lever Chain Hoists