Shop All Lanyards and Lifelines
Tractel
Lanyard, 6 ft., Blue and Black
Mfr # C126H
Zoro # G7604379
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchorage Hook Gate Opening 2 1/4 in.
- Number of Legs 2
- Shock Absorbing Lanyard Type Tubular polyester sleeve
- Color Blue and Black
- Hardware Material Zinc Dichromate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tractel
- MFR # C126H
- Zoro # G7604379
- UPC # 667143601695
- Country of Origin Mexico
- Category Lanyards and Lifelines
Dimensions
Strap Width | 1 3/16 in. |
Length | 6 ft. |
Details
Anchorage Hook Gate Opening | 2 1/4 in. |
Number of Legs | 2 |
Shock Absorbing Lanyard Type | Tubular polyester sleeve |
Color | Blue and Black |
Hardware Material | Zinc Dichromate |
Weight Capacity | 310 lbs., one person |
Series | Tracpac |
Item | Lanyard |
Tensile Strength | Shock Absorber: 5,700 lbs. Lanyard Arm: 9,000 lbs. |
For Use With | Harness |
Standards | ANSI Z359.13-2009, ANSI A10.32-2012, OSHA 1926, OSHA 1910 |
Max. Working Load | 310 lbs. |
Anchorage End Connection | Self-locking snap hook |
Description
Tracpac Lanyard,2 Arms,6ft./2-1/4" Hi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER ANCHOR SAFETY CRA-8W HDG 8" Sch 40 x 3.0"o.d. Riser w/1090 Loop Top. 16"x16"x3/8", 52 Hole Base Plate. (1035-W)
- CESTUS Work Gloves , Deep Impact Cut360 #3219 PR XL (3219 XL)
- ZORO SELECT Barricade Tape, Yellow/Black, 180ft x 2 In (2 IN W X 60 YD)
- RADIANS Foam Earplugs, 31 dB, Blue, 1 PR (FP74)
- TRACTEL Positioning Lanyard, 6 ft., White (CSP06C1*)
- TRACTEL Horizontal Lifeline, 60 ft., White/Blue (H66500)
- HONEYWELL MILLER Positioning Lanyard, 25 ft., White (198RLS-2-Z7/25FTWH)
- HONEYWELL MILLER Self-Retracting Lifeline, 20 ft L, 3/4" W (MFS-LEP1-02/20FT)
- ROPE LOGIC Star Spangled Lanyard w/Tenex Prusik 7/16 in. x 10 ft. (33976)
- FALLTECH Temporary Horizontal Lifeline (772060)
- WERNER R230018 AutoCoil 2 18ft Web Self-Retract (R230018)
- Tractel Lanyards and Lifelines