Shop All Lanyards and Lifelines
Tractel
Lanyard, 6 ft., Blue and Black
Mfr # C106H
Zoro # G7604351
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Tracpac
- Tensile Strength Shock Absorber: 5,700 lbs. Lanyard Arm: 9,000 lbs.
- Standards ANSI Z359.13-2009, ANSI A10.32-2012, OSHA 1926, OSHA 1910
- For Use With Harness
- Weight Capacity 310 lbs., one person
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tractel
- MFR # C106H
- Zoro # G7604351
- UPC # 667143601640
- Country of Origin Mexico
- Category Lanyards and Lifelines
Dimensions
Strap Width | 1 3/16 in. |
Length | 6 ft. |
Details
Series | Tracpac |
Tensile Strength | Shock Absorber: 5,700 lbs. Lanyard Arm: 9,000 lbs. |
Standards | ANSI Z359.13-2009, ANSI A10.32-2012, OSHA 1926, OSHA 1910 |
For Use With | Harness |
Weight Capacity | 310 lbs., one person |
Item | Lanyard |
Hardware Material | Zinc Dichromate |
Shock Absorbing Lanyard Type | Tubular polyester sleeve |
Max. Working Load | 310 lbs. |
Number of Legs | 1 |
Color | Blue and Black |
Anchorage Hook Gate Opening | 2 1/4 in. |
Anchorage End Connection | Self-locking snap hook |
Description
Tracpac Lanyard,6ft./2-1/4" Highabras
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 29/32 in W, White (M6-13-423)
- VF WORKWEAR Coverall, Chest 44In., Navy (CC14NV RG 44)
- BRADY Numbers and Letters Labels, PK 10 (5140P-2)
- ANSELL Microflex(R), Disposable Gloves, 7.9 mil Palm, Nitrile, Powder-Free, M ( 8 ), 50 PK, Blue (93283)
- TRACTEL Positioning Lanyard, 6 ft., White (CSP06C1*)
- TRACTEL Horizontal Lifeline, 60 ft., White/Blue (H66500)
- GUARDIAN EQUIPMENT 50 ft.L Velocity Cable (42003)
- 3M DBI-SALA Cable Horizontal Lifeline System, 40 ft., 310 lb. Weight Capacity (7602040)
- 3M DBI-SALA Web Lanyard, 2 ft., Yellow (1231123)
- 3M DBI-SALA Web Rebar/Positioning Lanyard (1231380)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft, Red (1341050)
- Tractel Lanyards and Lifelines