Shop All Lanyards and Lifelines
Tractel
Lanyard, 6 ft., Blue and Black
Mfr # C026H
Zoro # G7604324
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hardware Material Zinc Dichromate
- Length 6 ft.
- Anchorage Hook Gate Opening 2 1/4 in.
- Shock Absorbing Lanyard Type Tubular polyester sleeve
- Max. Working Load 310 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tractel
- MFR # C026H
- Zoro # G7604324
- UPC # 667143601534
- Country of Origin Mexico
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Details
Hardware Material | Zinc Dichromate |
Anchorage Hook Gate Opening | 2 1/4 in. |
Shock Absorbing Lanyard Type | Tubular polyester sleeve |
Max. Working Load | 310 lbs. |
Item | Lanyard |
For Use With | Harness |
Standards | ANSI Z359.01-2007, ANSI A10.32-2012, OSHA 1926, OSHA 1910 |
Weight Capacity | 310 lbs., one person |
Tensile Strength | Shock Absorber: 5,700 lbs. Snap Hook: 5,000 lbs. |
Series | phoenix |
Color | Blue and Black |
Number of Legs | 1 |
Anchorage End Connection | Self-locking snap hook |
Description
Phoenix Lanyard 2 Arms 6ft./3/4" Shoc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE 2 gal Red Steel Type I Safety Can Flammables (7120100)
- HONEYWELL MILLER Fall Protection Harness, 3XL/4XL, Polyester (H7IC2A4)
- CAR DEALER DEPOT 15" Chartreuse Adhesive Windshield Slogans: Air Cond. Pk (115-WE)
- MSA SAFETY Fall Protection Harness, M/L, Polyester (10206109)
- TRACTEL Positioning Lanyard, 6 ft., White (CSP06C1*)
- TRACTEL Horizontal Lifeline, 60 ft., White/Blue (H66500)
- SAFEWAZE PRO 4'-6' Adjustable Energy Absorbing Lanyard: Snap Hook (FS560-AJ)
- GUARDIAN EQUIPMENT Shock Absorbing Lanyard, 6 ft., Yellow (01220)
- 3M DBI-SALA Self Retracting Lifeline, 8 ft, 310 lb (3500277)
- GEMTOR 30 ft.L Portable Horizontal (HL3-3A)
- FRONTLINE Aramid Fiber Web Twin Leg 6' SRL with Steel Rebar Hook Ends (RPA062R)
- Tractel Lanyards and Lifelines