Shop All Lanyards and Lifelines
Tractel
Horizontal Lifeline, 60 ft., White/Blue
Mfr # H66500
Zoro # G4410192
product price: $515.99
/ea
Free Shipping & Returns
$515.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Installation Temporary
- Workers Per System 3
- Tensile Strength 5000 lbs.
- Weight Capacity 310 lb.
- Line Material Kernmantle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tractel
- MFR # H66500
- Zoro # G4410192
- Country of Origin Mexico
- Category Lanyards and Lifelines
Dimensions
Cable Dia. | 1/2" |
Length | 60 ft. |
Details
Installation | Temporary |
Workers Per System | 3 |
Tensile Strength | 5000 lbs. |
Weight Capacity | 310 lb. |
Line Material | Kernmantle |
Standards | OSHA 1926.502 (d)(8), CSA Z259.13-04 |
Item | Horizontal Lifeline |
Color | White/Blue |
Workers per System | 3 |
Lifeline Material | Kernmantle Rope |
Description
Horizontal Lifeline, Standards OSHA 1926.502 (d)(8), CSA Z259.13-04, Tensile Strength 5,000 lb, Weight Capacity 310 lb, Workers per System 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID CutMaster HyperonLined HiViz Leather Driver GloveCut Level A5 (1244HVXL)
- ZORO SELECT Elbow Support, XL, Black, Single Strap, Features: Machine Washable (6T571)
- C.H. HANSON Lumber Flags, Red, 16" x 16" (10495)
- TALON TRAX Knee Boots, Size 8, 15" H, Black, Plain, PR (21DK97)
- TRACTEL Self Retracting Lifeline, 20 ft., Blue (RA20S)
- TRACTEL Shock Absorbing Lanyard, 3 ft., 310 lbs., one person Weight Capacity, Blue and Black (C003K)
- TRACTEL Positioning Lanyard, 6 ft., White (CSP06C1*)
- TRACTEL Lanyard, 4 to 6 ft., Blue and Black (C196ZZ)
- TRACTEL Shock Absorbing Lanyard, 6 ft., Blue and Black (C006H)
- TRACTEL Shock Absorbing Lanyard, 4 1/2 to 6 ft., Black (C526Y)
- MSA SAFETY Adjustable Positioning Lanyard, 6 ft., Green (10201452)
- Tractel Fall Protection