Shop All Digital Scale Units
Tractel
Handifor Microweigher, 400 lb. 200 kg Load Limit, 0.5% Accuracy
Mfr # 199949
Zoro # G008589023
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.18 in.
- Depth 1.18 in. (30 mm)
- Height 6 in.
- Includes Handifor Micro-Weigher 400lb., Snap shackle and an "S" hook, Battery (2 x AAA), An operating and maintenance instructions manual and a CE statement of compliance
- Accuracy (In/mm) (+/-) 0.5%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tractel
- MFR # 199949
- Zoro # G008589023
- UPC # 667143006247
- Country of Origin France
- Category Digital Scale Units
Dimensions
Length | 1.18 in. |
Depth | 1.18 in. (30 mm) |
Height | 6 in. |
Width (In.) | 2.76 in. |
Details
Item | Load Limiter |
Includes | Handifor Micro-Weigher 400lb., Snap shackle and an "S" hook, Battery (2 x AAA), An operating and maintenance instructions manual and a CE statement of compliance |
Accuracy (In/mm) | (+/-) 0.5% |
Application | Overhead weighing, Force measurement testing, Water bag load testing, Towing applications, Safety and lifting applications, Heavylift projects, Research and development projects, Load monitoring on lifting equipment |
Load Capacity | 400 lb |
Description
This lightweight, compact, and ergonomic Handifor is built for measuring small forces or loads in different environments. The handifor is supplied with a snap shackle and an S hook.Features:Accuracy: +/- 0.5% of capacity, Temperature range from 14oF to 122oF, Units of measure: lbs. and kg, 9/16 in. LCD digits, Power supply: two 1.5 V AAA batteries, Operating life: 100 hours, Protection: IP 40, No special maintenance required.Includes: Handifor microweigher 400 lb 200 kg load capacity, An operating and maintenance instructions manual, A CE statement of compliance.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (954-C-2X-5PK)
- ZORO SELECT Ball Lock Pin, L-Handle, 5/8" Pin Dia. (LBL-SS7163)
- OSG Spiral Point Tap, Plug 3 Flutes (1983300)
- BAILEIGH INDUSTRIAL Dust Collector, 2,300 CFM Max Flow, 3 hp, 1 Phase (DC-2300B)
- TRACTEL Dynafor Wireless Hand Held Colour-LED Display (293449)
- TRACTEL Dynafor Industrial Load Indicator Dynamometer Sensor, 3.2T 6400 lb, 0.3% Accuracy (260899)
- TRACTEL Dynafor Pro Wireless Load Indicator Dynamometer Sensor, 15T 30000 lb, 0.2% Accuracy (293399)
- TRACTEL Handifor Microweigher, 100 lb. 50 kg Load Limit, 0.5% Accuracy (199929)
- IGAGING iP54 Electronic Digital Scale, 6" - 35-606-P (35-606-P)
- INSIZE Linear Scales, Range 6"/150mm (ISL-B5-150)
- MITUTOYO Absolute Digital Scale Unit, 4 In/100mm (572-210-30)
- Tractel Precision Measuring Tools