Shop All Digital Scale Units
Tractel
Handifor Microweigher, 40 lb. 20 kg Load Limit, 0.5% Accuracy
Mfr # 199919
Zoro # G208589014
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 1.18 in.
- Depth 1.18 in. (30 mm)
- Height 6 in.
- Width (In.) 2.76 in.
- Includes Handifor Micro-Weigher 40lb., Snap shackle and an "S" hook, Battery (2 x AAA), An operating and maintenance instructions manual and a CE statement of compliance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tractel
- MFR # 199919
- Zoro # G208589014
- UPC # 667143006216
- Country of Origin France
- Category Digital Scale Units
Dimensions
Length | 1.18 in. |
Depth | 1.18 in. (30 mm) |
Height | 6 in. |
Width (In.) | 2.76 in. |
Details
Item | Load Limiter |
Includes | Handifor Micro-Weigher 40lb., Snap shackle and an "S" hook, Battery (2 x AAA), An operating and maintenance instructions manual and a CE statement of compliance |
Application | Overhead weighing, Force measurement testing, Water bag load testing, Towing applications, Safety and lifting applications, Heavylift projects, Research and development projects, Load monitoring on lifting equipment |
Accuracy (In/mm) | (+/-) 0.5% |
Load Capacity | 40 lb |
Description
This lightweight, compact, and ergonomic Handifor is built for measuring small forces or loads in different environments. The handifor is supplied with a snap shackle and an S hook.Features:Accuracy: +/- 0.5% of capacity, Temperature range from 14oF to 122oF, Units of measure: lbs. and kg, 9/16 in. LCD digits, Power supply: two 1.5 V AAA batteries, Operating life: 100 hours, Protection: IP 40, No special maintenance required.Includes: Handifor microweigher 40 lb 20 kg load capacity, An operating and maintenance instructions manual, A CE statement of compliance.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 10mm Screw Size, PK3 (KTT6P1)
- BOSCH SDS Plus ® Floor Scraper 6" x 25"L (HS1918)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 3/8 (C22745)
- HHIP 43/64" 5C Round Collet (3900-1140)
- MITUTOYO Digital Scale Unit, 6 In, Vertical (572-311-10)
- MITUTOYO Linear Scales, Assembly Scales, At116-5 (539-279-30R)
- ACTI Outdoor Mini Dome With D/N, Adaptive Ir, (A94-B)
- INSIZE Linear Scales, Range 6"/150mm (ISL-B5-150)
- MITUTOYO At113,800mm (539-215-30)
- INSIZE Digital Scale Unit, Range 32"/800mm (7101-800A)
- MITUTOYO Linear Scale, Steel, 0 in to 48 in (539-819R)
- Tractel Digital Scale Units