Shop All Digital Scale Units
Tractel
Handifor Microweigher, 100 lb. 50 kg Load Limit, 0.5% Accuracy
Mfr # 199929
Zoro # G708589026
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.18 in.
- Depth 1.18 in. (30 mm)
- Height 6 in.
- Includes Handifor Micro-Weigher 100lb., Snap shackle and an "S" hook, Battery (2 x AAA), An operating and maintenance instructions manual and a CE statement of compliance
- Accuracy (In/mm) (+/-) 0.5%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tractel
- MFR # 199929
- Zoro # G708589026
- UPC # 667143006223
- Country of Origin France
- Category Digital Scale Units
Dimensions
Length | 1.18 in. |
Depth | 1.18 in. (30 mm) |
Height | 6 in. |
Width (In.) | 2.76 in. |
Details
Item | Load Limiter |
Includes | Handifor Micro-Weigher 100lb., Snap shackle and an "S" hook, Battery (2 x AAA), An operating and maintenance instructions manual and a CE statement of compliance |
Accuracy (In/mm) | (+/-) 0.5% |
Application | Overhead weighing, Force measurement testing, Water bag load testing, Towing applications, Safety and lifting applications, Heavylift projects, Research and development projects, Load monitoring on lifting equipment |
Load Capacity | 100 lb |
Description
This lightweight, compact, and ergonomic Handifor is built for measuring small forces or loads in different environments. The handifor is supplied with a snap shackle and an S hook.Features:Accuracy: +/- 0.5% of capacity, Temperature range from 14oF to 122oF, Units of measure: lbs. and kg, 9/16 in. LCD digits, Power supply: two 1.5 V AAA batteries, Operating life: 100 hours, Protection: IP 40, No special maintenance required.Includes: Handifor microweigher 100 lb 50 kg load capacity, An operating and maintenance instructions manual, A CE statement of compliance.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT STOP BIT HEAD NOZZLE KIT (DWH003SBH)
- TEKTON 5 Inch Angle Nose Slip Joint Pliers (1/2 in. Jaw) (PGA16005)
- MAYHEW Cats Paw Screwdriver Style Pry Bar Set, 4 Piece (MAY66302)
- SPEEDAIRE Air Ratchet Wrench, 3/8 In Drive (21AA65)
- TRACTEL Dynafor Industrial Load Indicator Dynamometer Sensor, 3.2T 6400 lb, 0.3% Accuracy (260899)
- TRACTEL Dynafor Pro Wireless Load Indicator Dynamometer Sensor, 15T 30000 lb, 0.2% Accuracy (293399)
- TRACTEL Dynafor Wireless Hand Held Colour-LED Display (293449)
- MITUTOYO Digital Scale Unit, 8 In, Vertical (572-312-10)
- INSIZE Linear Scales, Range 12"/300mm (ISL-B5-300)
- MITUTOYO Digital Scale Unit, 6 In, Vertical (572-311-10)
- MITUTOYO Digital Readout Mill Kit, 12 x 30In (64PKA058C)
- Tractel Precision Measuring Tools