Shop All Manual Chain Hoists
Tractel
Griphoist Manual Wire Rope Hoist, 8,000 lb. 4 Ton, 60 ft, T532D
Mfr # 03309912460K
Zoro # G808455580
product price: $3,924.99
/ea
Free Shipping & Returns
$3,924.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 8,000 lb
- Hoist Mount Hook Mounted - No Trolley
- Pull to Lift Rated Load 8,000 lb
- Min. Between Hooks 29 in
- Hook Opening 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tractel
- MFR # 03309912460K
- Zoro # G808455580
- UPC # 667143006605
- Country of Origin France
- Category Manual Chain Hoists
Dimensions
Housing Length | 24.4 in |
Housing Width | 14 in |
Cord Length | 60 ft |
Details
Load Capacity | 8,000 lb |
Hoist Mount | Hook Mounted - No Trolley |
Pull to Lift Rated Load | 8,000 lb |
Min. Between Hooks | 29 in |
Hook Opening | 1 in |
Trolley Configuration | Hook Mounted - No Trolley |
Standards | ASME B30.21 |
Item | Manual Cable Hoist |
Includes | ‎1 wire rope hoist |
Application | Lifting and pulling in construction, civil engineering, elevators, entertainment, steel structures and other industry applications. |
Description
The griphoist/tirfor T532D with 60 ft. wire rope assembly is an essential to your wire pulling tool kit. This 8,000 lbs. nominal capacity lever-operated wire rope hoist features easy installation, reduced maintenance, and is economical. The T532D can lift, pull, or place loads across great distances with exceeding maximum working load limits. It is perfect for construction, infrastructure, telecom, road recovery and entertainment projects.Specifications:Wire Rope Assembly Length: 60 ft.,Unit Weight: 51 lbs. 24 kg,Forward Effort on Control Lever: 88 lbs. 45 kg,Forward Rope Travel Per Stroke: 11/16 in. 18 mm,Reverse Effort on Control Lever: 51.5 lbs. 25 kg,Reverse Rope Travel Per Stroke: 1 3/8 in. 36 mm,Minimum Wire Rope Breaking Strength: 40,000 lbs. 18,000 kg.Since the 1940s, Tractel has been a world leading manufacturer of pass-through electrical wire rope hoists and provides a complete lineup of lifting and handling equipment. Tractel proudly offers high-quality, versatile, and cost effective equipment to safely and efficiently handle your load - regardless of weight, position, or shape.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 800 lb., 4 D x 2 In. (1NWF9)
- CROSBY Eye Hook, Carbon Steel, 4000 lb., Red (1022238)
- WERNER 32 ft Fiberglass Extension Ladder, 375 lb Load Capacity (D7132-2)
- GEARWRENCH 32" 2 Drawer Black & Orange Utility Cart (83167)
- TRACTEL Griphoist Manual Wire Rope Hoist, 2 Ton (4,000 lb.), 60 ft. Lift, TU28 (TU28)
- TRACTEL Griphoist Manual Wire Rope Hoist, 1 Ton (2,000 lb.), 30 ft. Lift, TU17 (TU 17)
- ZENDEX TOOL $RAK JAK 2-TON 13 LIFT (UTDBT2)
- HARRINGTON Manual Chain Hoist, 10000 lb., Lift 20 ft. (CF050-20)
- BISON LIFTING EQUIPMENT 10 Ton Manual Chain Hoist, 20 Ft, Galv. Chain (CH100-20-G)
- OZ LIFTING PRODUCTS OZ Lifting Industrial Manual Chain Hoist, 1 Ton Capacity 30' Lift (OZIND010-30CH)
- DAYTON Manual Chain Hoist, 1000 lb., Lift 8 ft. (1VW54)
- Tractel Manual Chain Hoists