Shop All Manual Chain Hoists
Tractel
Griphoist Manual Wire Rope Hoist, 8,000 lb. 4 Ton, 50 ft, T532D
Mfr # 03309912450K
Zoro # G408455584
product price: $3,384.99
/ea
Free Shipping & Returns
$3,384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 8,000 lb
- Hoist Mount Hook Mounted - No Trolley
- Pull to Lift Rated Load 8,000 lb
- Min. Between Hooks 29 in
- Hook Opening 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tractel
- MFR # 03309912450K
- Zoro # G408455584
- UPC # 667143006599
- Country of Origin France
- Category Manual Chain Hoists
Dimensions
Housing Length | 24.4 in |
Housing Width | 14 in |
Cord Length | 50 ft |
Details
Load Capacity | 8,000 lb |
Hoist Mount | Hook Mounted - No Trolley |
Pull to Lift Rated Load | 8,000 lb |
Min. Between Hooks | 29 in |
Hook Opening | 1 in |
Item | Manual Cable Hoist |
Standards | ASME B30.21 |
Application | Lifting and pulling in construction, civil engineering, elevators, entertainment, steel structures and other industry applications. |
Includes | ‎1 wire rope hoist |
Trolley Configuration | Hook Mounted - No Trolley |
Description
The griphoist/tirfor T532D with 50 ft. wire rope assembly is an essential to your wire pulling tool kit. This 8,000 lbs. nominal capacity lever-operated wire rope hoist features easy installation, reduced maintenance, and is economical. The T532D can lift, pull, or place loads across great distances with exceeding maximum working load limits. It is perfect for construction, infrastructure, telecom, road recovery and entertainment projects.Specifications:Wire Rope Assembly Length: 50 ft.,Unit Weight: 51 lbs. 24 kg,Forward Effort on Control Lever: 88 lbs. 45 kg,Forward Rope Travel Per Stroke: 11/16 in. 18 mm,Reverse Effort on Control Lever: 51.5 lbs. 25 kg,Reverse Rope Travel Per Stroke: 1 3/8 in. 36 mm,Minimum Wire Rope Breaking Strength: 40,000 lbs. 18,000 kg.Since the 1940s, Tractel has been a world leading manufacturer of pass-through electrical wire rope hoists and provides a complete lineup of lifting and handling equipment. Tractel proudly offers high-quality, versatile, and cost effective equipment to safely and efficiently handle your load - regardless of weight, position, or shape.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLORMADE-ADIDAS Taylor Made 19 in. Dia. x 0.62 in. Wheel for 1060 Cart (TAM1060W)
- DEWALT 6 ft Fiberglass Twin Stepladder, 300 lb Capacity (DXL3030-06)
- MIDWEST FASTENER 1/4" Galvanized Steel Eye & Eye Swivels (54629)
- FOOT MASTER Leveling Plate Caster, 50mm, 330lb (GDH-50-ASF-MCN)
- TRACTEL Griphoist Manual Wire Rope Hoist, 2 Ton (4,000 lb.), 60 ft. Lift, TU28 (TU28)
- TRACTEL Griphoist Manual Wire Rope Hoist, 1 Ton (2,000 lb.), 30 ft. Lift, TU17 (TU 17)
- HARRINGTON Manual Chain Hoist, 1000 lb., 8 ft. (CB005-8)
- HARRINGTON Manual Chain Hoist, 3000 lb., Lift 20 ft. (CF015-20)
- DAYTON Manual Chain Hoist, 2000 lb., Lift 20 ft. (29XP29)
- OZ LIFTING PRODUCTS Chain Hoist (OZ050-30CHOP)
- DAYTON Manual Chain Hoist, 4000 lb., Lift 10 ft. (29XP30)
- Tractel Manual Chain Hoists