Shop All Manual Chain Hoists
Tractel
Griphoist Manual Wire Rope Hoist, 8,000 lb. 4 Ton, 250 ft Lift, TU32
Mfr # 032199024250K
Zoro # G508455576
product price: $5,859.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$5,859.99
Free 30-Day Returns
Key Features
- Load Capacity 8,000 lb
- Hoist Mount Hook Mounted - No Trolley
- Pull to Lift Rated Load 16,000 lb
- Min. Between Hooks 32 1/2 in
- Hook Opening 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tractel
- MFR # 032199024250K
- Zoro # G508455576
- UPC # 667143006810
- Country of Origin France
- Category Manual Chain Hoists
Dimensions
Housing Length | 27 in |
Housing Width | 6.1 in |
Cord Length | 250 ft |
Details
Load Capacity | 8,000 lb |
Hoist Mount | Hook Mounted - No Trolley |
Pull to Lift Rated Load | 16,000 lb |
Min. Between Hooks | 32 1/2 in |
Hook Opening | 1 in |
Application | Lifting and pulling in construction, civil engineering, elevators, entertainment, steel structures and other industry applications. |
Trolley Configuration | Hook Mounted - No Trolley |
Includes | ‎1 wire rope hoist |
Standards | ASME B30.21; UL certified for man-riding |
Item | Manual Cable Hoist |
Description
The griphoist TU32 heavy duty hoist with 250 ft. wire rope assembly is ideal in daily operation on construction sites where power is needed for lifting, pulling, and handling a wide variety of loads. This 8,000 lbs. nominal capacity lever operated wire rope hoist features easy installation, reduced maintenance, and is economical. It is also UL certified for man-riding. Designed to replace other conventional portable winches and hoists as it can operate horizontally, vertically, or even at an angle with millimetre accuracy. The use of the wire rope is easier to handle than a chain hoist and makes the perfect come along puller tool. It works in any position, with unlimited length of wire rope, and can increase capacity by using multiple snatch rigging blocks so you can enjoy convenient use. The TU series is in daily operations on construction sites around the world putting power where it is needed for lifting, pulling and handling a wide variety of loads.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Wire Security Cart with Adjustable Shelves 900 lb Capacity, 27 1/2 in W x 53 in L x 68 in H (SEC55DC)
- HARRINGTON Canvas Chain Container, For 4DFL7-4DFN3 (BK2D2)
- DAYTON Winch Cable, GS, 7/32 In. x 25 ft. (1DLJ6)
- KINEDYNE Cargo Strap, Gold, 10,000 lb., 30 ft. (513039GRA)
- TRACTEL Griphoist Manual Wire Rope Hoist, 1 Ton (2,000 lb.), 30 ft. Lift, TU17 (TU 17)
- TRACTEL Griphoist Manual Wire Rope Hoist, 2 Ton (4,000 lb.), 60 ft. Lift, TU28 (TU28)
- CM CM Series 622 Hand Chain Hoist, 1 Ton Capacity, 10Ft. Lift (2256A)
- ALL MATERIAL HANDLING Badger Manual Hoist 1t-30'Lift-28'Drop (CB010-30-28Z)
- LITTLE MULE LHH Less Chain Hand Chain Hoist (08935W)
- ALL MATERIAL HANDLING MINI Manual Hoist 0.25t-08'Lift-06'Drop (MM003-08-06)
- OZ LIFTING PRODUCTS Manual Chain Hoist, 1000 lb., Lift 20 ft. (OZ005-20CHOP)
- Tractel Manual Chain Hoists