Shop All Manual Chain Hoists
Tractel
Griphoist Manual Wire Rope Hoist, 8,000 lb. 4 Ton, 200 ft, T532D
Mfr # 033099124200K
Zoro # G008455601
product price: $4,749.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$4,749.99
Free 30-Day Returns
Key Features
- Load Capacity 8,000 lb
- Hoist Mount Hook Mounted - No Trolley
- Pull to Lift Rated Load 8,000 lb
- Min. Between Hooks 29 in
- Hook Opening 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tractel
- MFR # 033099124200K
- Zoro # G008455601
- UPC # 667143006636
- Country of Origin France
- Category Manual Chain Hoists
Dimensions
Housing Length | 24.4 in |
Housing Width | 14 in |
Cord Length | 200 ft |
Details
Load Capacity | 8,000 lb |
Hoist Mount | Hook Mounted - No Trolley |
Pull to Lift Rated Load | 8,000 lb |
Min. Between Hooks | 29 in |
Hook Opening | 1 in |
Item | Manual Cable Hoist |
Trolley Configuration | Hook Mounted - No Trolley |
Includes | ‎1 wire rope hoist |
Standards | ASME B30.21 |
Application | Lifting and pulling in construction, civil engineering, elevators, entertainment, steel structures and other industry applications. |
Description
The griphoist/tirfor T532D with 200 ft. wire rope assembly is an essential to your wire pulling tool kit. This 8,000 lbs. nominal capacity lever-operated wire rope hoist features easy installation, reduced maintenance, and is economical. The T532D can lift, pull, or place loads across great distances with exceeding maximum working load limits. It is perfect for construction, infrastructure, telecom, road recovery and entertainment projects.Specifications:Wire Rope Assembly Length: 200 ft.,Unit Weight: 51 lbs. 24 kg,Forward Effort on Control Lever: 88 lbs. 45 kg,Forward Rope Travel Per Stroke: 11/16 in. 18 mm,Reverse Effort on Control Lever: 51.5 lbs. 25 kg,Reverse Rope Travel Per Stroke: 1 3/8 in. 36 mm,Minimum Wire Rope Breaking Strength: 40,000 lbs. 18,000 kg.Since the 1940s, Tractel has been a world leading manufacturer of pass-through electrical wire rope hoists and provides a complete lineup of lifting and handling equipment. Tractel proudly offers high-quality, versatile, and cost effective equipment to safely and efficiently handle your load - regardless of weight, position, or shape.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (2GMH5)
- ZORO SELECT O-Ring, D111 (D111)
- ZORO SELECT Rigid Plate Caster, TPR, 3 in., 200 lb. (P12R-PRP030B-12)
- ZORO SELECT Rgd Plate Caster, Poly, 4 in., 400 lb., Yllw (B-ALTH 100K-12)
- TRACTEL Griphoist Manual Wire Rope Hoist, 1 Ton (2,000 lb.), 30 ft. Lift, TU17 (TU 17)
- TRACTEL Griphoist Manual Wire Rope Hoist, 2 Ton (4,000 lb.), 60 ft. Lift, TU28 (TU28)
- VESTIL Professional Chain Hoist, 1K, 15 ft. (PHCH-1-15)
- JET Hand Chain Hoist W/ 30ft Lift, 1-1/2Ton (S90-150-30)
- ALL MATERIAL HANDLING AMH Manual Hoist 1.0t-15'Lift-13'Drop-USA Chain Overload Protected (MA010-15-13UV)
- VESTIL Hand Chain Hoist (HCH-2-15)
- OZ LIFTING PRODUCTS Manual Chain Hoist, 40000 lb., Lift 10 ft. (OZ200-10CHOP)
- Tractel Lifting Equipment