Shop All Manual Chain Hoists
Tractel
Griphoist Manual Wire Rope Hoist, 4 Ton (8,000 lb.), 30 ft. Lift, TU32
Mfr # TU-32
Zoro # G3556375
Free Shipping & Returns
$3,487.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lifting Capacity 8,000 lb
- Length 27 in
- Pull Capacity 16,000 lb
- Width 6.1 in
- Cable or Rope Length 30 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tractel
- MFR # TU-32
- Zoro # G3556375
- UPC # 667143002744
- Country of Origin France
- Category Manual Chain Hoists
Dimensions
Length | 27 in |
Width | 6.1 in |
Cable or Rope Length | 30 ft |
Cable or Rope Dia. | 5/8 in |
Lever Length | 45 in |
Cable Length | 30 ft |
Cord Length | 30 ft |
Lifting Hook Opening Width | 1 in |
Body Depth | 27 in |
Cord Diameter | 5/8 in |
Body Width | 6 in |
Minimum Retracted Length | 31 in |
Maximum Lifting Length | 28 ft |
Maximum Cord Length | 30 ft |
Minimum Cord Length | 30 ft |
Description
Manual Cable Hoist, Body Depth 27 in, Body Material Steel, Body Width 6 in, Cable Length 30 ft, Cord Diameter 5/8 in, Cord Material Galvanized Steel, Cord Type Rope, Headroom 32 1/2 in, Included Components Wire Rope, Includes Clutch Clutch Not Included, Lever Length 45 in, Lifting Hook Material Steel, Lifting Hook Opening Width 1 in, Minimum Cord Length 30 ft, Maximum Cord Length 30 ft, Maximum Lifting Capacity 8,000 lb, Maximum Lifting Length 28 ft, Maximum Pulling Capacity 16,000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEPHERD CASTER 3" X 13/16" Rubber No-Matic Swivel Caster, Side Brake, Loads Up To 110 lb (PRE30748ZN-NOMB)
- CHECKERS 6-1/4 in. Urethane Wheel Chock in Orange (UC1700)
- WESCO Dock Seal, 8 ft W x 9 ft H Door Fit (DS-96108-10-P)
- BIL-JAX Scaffold Tower, Steel, 1,000 lb Load Capacity, 2 to 4 ft Platform Height (0127-006-0)
- TRACTEL Griphoist Manual Wire Rope Hoist, 4 Ton (8,000 lb.), 30 ft. Lift, T532D (T-532)
- TRACTEL Griphoist Manual Wire Rope Hoist, 2 Ton (4,000 lb.), 60 ft. Lift, TU28 (TU28)
- TRACTEL Griphoist Manual Wire Rope Hoist, 1 Ton (2,000 lb.), 30 ft. Lift, TU17 (TU 17)
- TRACTEL Tralift Manual Chain Hoist, 1,000 lb. (0.5 Ton) Load Capacity, 30 ft. Lift (19712)
- TRACTEL Griphoist Manual Wire Rope Hoist, 4,000 lb. 2 Ton, 30 ft Lift, TU28 (01609902430K)
- TRACTEL Griphoist Manual Wire Rope Hoist, 1 Ton (2,000 lb.), 30 ft. Lift, T508D (T 508)
- JET Hand Chain Hoist W/ 30ft Lift, 1-1/2Ton (S90-150-30)
- Tractel Lifting Equipment