Shop All Manual Chain Hoists
Tractel
Griphoist Manual Wire Rope Hoist, 4,000 lb. 2 Ton, 30 ft, T516D
Mfr # 01709912430K
Zoro # G908455572
product price: $2,169.99
/ea
Free Shipping & Returns
$2,169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 4,000 lb
- Hoist Mount Hook Mounted - No Trolley
- Pull to Lift Rated Load 8,000 lb
- Min. Between Hooks 26 in
- Hook Opening 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tractel
- MFR # 01709912430K
- Zoro # G908455572
- UPC # 667143006490
- Country of Origin France
- Category Manual Chain Hoists
Dimensions
Housing Length | 25 in |
Housing Width | 6 in |
Cord Length | 30 ft |
Details
Load Capacity | 4,000 lb |
Hoist Mount | Hook Mounted - No Trolley |
Pull to Lift Rated Load | 8,000 lb |
Min. Between Hooks | 26 in |
Hook Opening | 1 in |
Application | Lifting and pulling in construction, civil engineering, elevators, entertainment, steel structures and other industry applications. |
Includes | ‎1 wire rope hoist |
Trolley Configuration | Hook Mounted - No Trolley |
Item | Manual Cable Hoist |
Standards | ASME B30.21 |
Description
The griphoist/tirfor T516D with 30 ft. wire rope assembly has a high mechanical advantage that can operate in the most difficult conditions. This 4,000 lbs. nominal capacity lever-operated wire rope hoist features easy installation, reduced maintenance, and is economical. The T516D can lift, pull, or place loads across great distances with exceeding maximum working load limits. It is perfect for construction, infrastructure, telecom, and entertainment projects. Specifications: Wire Rope Assembly Length: 30 ft., Unit Weight: 30 lbs. 13.5 kg, Forward Effort on Control Lever: 105.8 lbs. 48 kg, Forward Rope Travel Per Stroke: 3/16 in. 42 mm, Reverse Effort on Control Lever: 7 lbs. 18 kg, Reverse Rope Travel Per Stroke: 2 1/4 in. 57 mm, Minimum Wire Rope Breaking Strength: 20,000 lbs. 9,000 kg. Since the 1940s, Tractel has been a world leading manufacturer of pass-through electrical wire rope hoists and provides a complete lineup of lifting and handling equipment. Tractel proudly offers high-quality, versatile, and cost effective equipment to safely and efficiently handle your load - regardless of weight, position, or shape.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pneumatic Wheel, 16 In, 435 lb, Ply: 4 (1NWV4)
- GLOBAL INDUSTRIAL Steel Lift-Out Guard Rail, Light Duty, 4'L, Yellow (708429)
- DAYTON Friction Disc (GGS_57018)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R1824A1E10B4C1P6)
- TRACTEL Griphoist Manual Wire Rope Hoist, 2 Ton (4,000 lb.), 60 ft. Lift, TU28 (TU28)
- TRACTEL Griphoist Manual Wire Rope Hoist, 1 Ton (2,000 lb.), 30 ft. Lift, TU17 (TU 17)
- HARRINGTON Manual Chain Hoist, 6000 lb., Lift 15 ft. (CF030-15)
- ALL MATERIAL HANDLING AMH Walk-e Dog Grip Hoist with Wire Rope Assembly 5/16X66Ft-2000 Lb (WD05-66)
- HARRINGTON Manual Chain Hoist, 3000 lb., Lift 20 ft. (CF015-20)
- ALL MATERIAL HANDLING Badger Manual Hoist 0.5t-15'Lift-13'Drop with Overload Kit (CB005-15-13ZV)
- JET Hand Chain Hoist With 20ft Lift, 2-Ton (S90-200-20)
- Tractel Manual Chain Hoists