Shop All Manual Chain Hoists
Tractel
Griphoist Manual Wire Rope Hoist, 4,000 lb. 2 Ton, 200 ft Lift, TU28
Mfr # 016099024200K
Zoro # G908455589
product price: $3,694.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$3,694.99
Free 30-Day Returns
Key Features
- Load Capacity 4,000 lb
- Hoist Mount Hook Mounted - No Trolley
- Pull to Lift Rated Load 8,000 lb
- Min. Between Hooks 36 1/2 in
- Hook Opening 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tractel
- MFR # 016099024200K
- Zoro # G908455589
- UPC # 667143006742
- Country of Origin France
- Category Manual Chain Hoists
Dimensions
Housing Length | 26 in |
Housing Width | 13 in |
Cord Length | 200 ft |
Details
Load Capacity | 4,000 lb |
Hoist Mount | Hook Mounted - No Trolley |
Pull to Lift Rated Load | 8,000 lb |
Min. Between Hooks | 36 1/2 in |
Hook Opening | 1 in |
Item | Manual Cable Hoist |
Includes | ‎1 wire rope hoist |
Standards | ASME B30.21; UL certified for man-riding |
Trolley Configuration | Hook Mounted - No Trolley |
Application | Lifting and pulling in construction, civil engineering, elevators, entertainment, steel structures and other industry applications. |
Description
The griphoist TU28 heavy duty hoist with 200 ft. wire rope assembly is ideal in daily operation on construction sites where power is needed for lifting, pulling, and handling a wide variety of loads. This 4,000 lbs. nominal capacity lever operated wire rope hoist features easy installation, reduced maintenance, and is economical. It is also UL certified for man-riding. Designed to replace other conventional portable winches and hoists as it can operate horizontally, vertically, or even at an angle with millimetre accuracy. The use of the wire rope is easier to handle than a chain hoist and makes the perfect come along puller tool. It works in any position, with unlimited length of wire rope, and can increase capacity by using multiple snatch rigging blocks so you can enjoy convenient use. The TU series is in daily operations on construction sites around the world putting power where it is needed for lifting, pulling and handling a wide variety of loads.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM Brake Disc (24735)
- KEEPER E-Track 1Ft Black Finish (47800)
- NEW ENGLAND ROPE Accessory Cord 4mm 300 Foot (C3804-04-00300)
- LITTLE GIANT Utility Cart, 12 ga. Steel, 2 Shelves, 1200 lb (LG3048BRK)
- TRACTEL Griphoist Manual Wire Rope Hoist, 1 Ton (2,000 lb.), 30 ft. Lift, TU17 (TU 17)
- TRACTEL Griphoist Manual Wire Rope Hoist, 2 Ton (4,000 lb.), 60 ft. Lift, TU28 (TU28)
- JET 3-Ton Hand Chain Hoist with 20ft Lift (101930)
- VESTIL Economy Chain Hoist W/ Chain Container (H-1000-3)
- HARRINGTON Mini Chain Hoist, 1000 lb., 10 ft. Lift (CX005-10)
- DAYTON Manual Chain Hoist, 2000 lb., Lift 20 ft. (29XP29)
- COLUMBUS MCKINNON. CM Hurricane Mini 360 Hand Chain Hoist, 1/4T, 20' Lift (MHU02520)
- Tractel Lifting Equipment